Item | Label |
Adhesive | Adhesive |
Adhesive Material | Rubber |
Adhesive Properties | Permanent Adhesive |
Application | Asset Tracking, Barcode Labeling, Component And Equipment Labeling, Data And Telecommunications Labeling, Electrical Labeling, General Identification, Inventory And Inspection Labeling |
For Print Method | Thermal Transfer |
For Use With Grainger Item Number | 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6 |
For Use With Mfr. Model Number | 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711 |
Halogen Free - Preprinted Precut General Purpose | Halogen Free |
Indoor/outdoor | Outdoor |
Inkjet Printable | No |
Label Color | White |
Label Finish | Gloss |
Label Height | 4" |
Label Material | Polyester |
Label Media Format | Precut Roll |
Label Shape | Rectangle |
Label Thickness | 0.004" |
Label Width | 4" |
Labels Per Row | 1 |
Material Properties | Halogen Free |
Max. Service Temp. | 248°F |
Media Format | Pre Cut Roll |
No. Of Labels | 1 , 370 |
Preprinted Text | Warning |
Recommended Ribbon | B30-R6000 |
Resistance Properties | Abrasion Resistant, Chemical Resistant, Humidity Resistant, UV Resistant, Weather Resistant |
Secondary Label Included | No |
Service Temp. Range | -40°F to +248°F |
Compatible Grainger Part Number | 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6 |
Compatible Mfr Part Number | 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711 |
Indoor/outdoor Usage | Outdoor |
Maximum Service Temperature | 248°F |
Minimum Service Temperature | -40°F |
Number Of Labels | 370 |
Printer Series Compatibility | BBP33, i3300, i5300 |
Product Type | Thermal Transfer Printable Label |
Service Temperature Range | -40°F to 248°F |
Standards | CSA CERTIFIED, ROHS COMPLIANT, UL RECOGNIZED |