Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY B30C-500-569-RD Continuous Label Roll, 1/2 Inch X 100 Ft, Low Halide Polyester, Red, Outdoor | CP2JAC

BRADY B30C-500-569-RD Continuous Label Roll, 1/2 Inch X 100 Ft, Low Halide Polyester, Red, Outdoor

Item: CP2JAC Model: B30C-500-569-RDCross Ref: 6UNC6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€256.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesAggressive Permanent Adhesive
ApplicationStainless Steel Pipes In Harsh Environments
For Print MethodThermal Transfer
For Use With Grainger Item Number6UMW4, 6UMX0
For Use With Mfr. Model NumberB30-R10000, B30-R10000-WT
IncludesRoll Of Tape
Indoor/outdoorOutdoor
Label ColorRed
Label FinishGloss
Label MaterialPolyester
Label Media FormatContinuous Roll
Label Thickness0.003"
Label Width1/2"
Material PropertiesLow Halide
Max. Service Temp.212°F
Recommended RibbonB30-R10000B30-R10000-WT
Resistance PropertiesAbrasion Resistant, Chemical Resistant
Roll Length100 ft.
Service Temp. Range-40°F to +212°F
Sub-brandBbp31
Compatible Grainger Part Number6UMW4, 6UMX0
Compatible Mfr Part NumberB30-R10000, B30-R10000-WT
Indoor/outdoor UsageOutdoor
Material SeriesSeries B-569
Maximum Service Temperature212°F
Minimum Service Temperature-40°F
Printer Series CompatibilityBBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Product TypePolyester Label
Service Temperature Range-40°F to 212°F
StandardsUNSPSC

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthAdhesiveFor Print MethodLabel TypeService Temp. RangeIndoor/outdoorLabel ColorLabel ThicknessPrice
BRADY BM71C-1000-582 Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Glow Inch The Dark Polyester, Green | CP2AXP BM71C-1000-582---------
RFQ
BRADY BM71C-1000-584-OR Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Reflective Vinyl, Orange, Outdoor | CP2AXT BM71C-1000-584-OR1"AdhesiveThermal Transfer--40°F to +158°FOutdoorOrange0.005"€293.58
BRADY BM71C-2000-855-WT Continuous Label Roll Inch Box, 2 Inch X 75 Ft, Polyester, White, Indoor/Outdoor | CP2AXV BM71C-2000-855-WT---------
RFQ
BRADY MC-1500-584 Continuous Label Roll Cartridge, 1 1/2 Inch X 20 Ft, Reflective Halogen Free Plastic | CP2BAL MC-1500-584---------
RFQ
BRADY MC-1500-595-OR-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Orange | CP2BAN MC-1500-595-OR-BK---------
RFQ
BRADY MC-1500-595-YL-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Yellow | CP2BAQ MC-1500-595-YL-BK---------
RFQ
BRADY MC-1500-595-WT-RD Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Vinyl, Red On White, Outdoor | CP2BAT MC-1500-595-WT-RD---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY B30C-500-569-RD Continuous Label Roll, 1/2 Inch X 100 Ft, Low Halide Polyester, Red, Outdoor
€256.08 /unit