Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY B30C-4000-488 Continuous Label Roll, 4 Inch X 130 Ft, Cryogenic Autoclavable Polyester, White, Indoor | CP2JNW

BRADY B30C-4000-488 Continuous Label Roll, 4 Inch X 130 Ft, Cryogenic Autoclavable Polyester, White, Indoor

Item: CP2JNW Model: B30C-4000-488Cross Ref: 45LT23
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€423.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
ApplicationGeneral Identification
For Print MethodThermal Transfer
For Use With Grainger Item Number6XGZ2
For Use With Mfr. Model NumberB30-R4300
Indoor/outdoorIndoor
Label ColorWhite
Label FinishMatte
Label MaterialPolyester
Label Media FormatContinuous Roll
Label Thickness0.004"
Label Width4"
Material PropertiesCryogenic, Autoclavable
Max. Service Temp.293°F
Recommended RibbonB30-R4300
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, Heat Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Roll Length130 ft.
Service Temp. Range-40°F to +293°F
Compatible Grainger Part Number6XGZ2
Compatible Mfr Part NumberB30-R4300
Indoor/outdoor UsageIndoor
Material SeriesSeries B-488
Maximum Service Temperature293°F
Minimum Service Temperature-40°F
Printer Series CompatibilityBBP35, BBP37, S3700
Product TypeIdentification Label
Service Temperature Range-40°F to 293°F
StandardsASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G155, CSA ACCEPTED, UL RECOGNIZED COMPONENT UL969

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthAdhesiveFor Print MethodLabel TypeService Temp. RangeIndoor/outdoorLabel ColorLabel ThicknessPrice
BRADY BM71C-1000-582 Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Glow Inch The Dark Polyester, Green | CP2AXP BM71C-1000-582---------
RFQ
BRADY BM71C-1000-584-OR Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Reflective Vinyl, Orange, Outdoor | CP2AXT BM71C-1000-584-OR1"AdhesiveThermal Transfer--40°F to +158°FOutdoorOrange0.005"€293.58
BRADY BM71C-2000-855-WT Continuous Label Roll Inch Box, 2 Inch X 75 Ft, Polyester, White, Indoor/Outdoor | CP2AXV BM71C-2000-855-WT---------
RFQ
BRADY MC-1500-584 Continuous Label Roll Cartridge, 1 1/2 Inch X 20 Ft, Reflective Halogen Free Plastic | CP2BAL MC-1500-584---------
RFQ
BRADY MC-1500-595-OR-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Orange | CP2BAN MC-1500-595-OR-BK---------
RFQ
BRADY MC-1500-595-YL-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Yellow | CP2BAQ MC-1500-595-YL-BK---------
RFQ
BRADY MC-1500-595-WT-RD Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Vinyl, Red On White, Outdoor | CP2BAT MC-1500-595-WT-RD---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY B30C-4000-488 Continuous Label Roll, 4 Inch X 130 Ft, Cryogenic Autoclavable Polyester, White, Indoor
€423.70 /unit