Item | Roll |
Adhesive | Adhesive |
Adhesive Material | Acrylic |
Adhesive Properties | Aggressive Permanent Adhesive |
Application | Component And Equipment Labeling, General Identification |
For Print Method | Thermal Transfer |
For Use With Grainger Item Number | 6XGZ4 |
For Use With Mfr. Model Number | B30-R6000 |
Indoor/outdoor | Outdoor |
Label Color | White |
Label Finish | Gloss |
Label Material | Polyester |
Label Media Format | Continuous Roll |
Label Thickness | 0.003" |
Label Width | 4" |
Max. Service Temp. | 230°F |
Recommended Ribbon | B30-R6000 |
Resistance Properties | Abrasion Resistant, Chemical Resistant, Grease Resistant, Heat Resistant |
Roll Length | 150 ft. |
Service Temp. Range | -94°F to +230°F |
Compatible Grainger Part Number | 6XGZ4 |
Compatible Mfr Part Number | B30-R6000 |
Indoor/outdoor Usage | Outdoor |
Material Series | Series B-423 |
Maximum Service Temperature | 230°F |
Minimum Service Temperature | -94°F |
Printer Series Compatibility | BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700 |
Product Type | Identification Label |
Service Temperature Range | -94°F to 230°F |
Standards | ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G155, CSA ACCEPTED C22.2 NO.0.1595, DIN VDE 0472 PART 815, UL RECOGNIZED UL969 |