Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY B30C-3000-595-WT Continuous Label Roll, 3 Inch X 100 Ft, Vinyl, White, Outdoor | CP2JJP

BRADY B30C-3000-595-WT Continuous Label Roll, 3 Inch X 100 Ft, Vinyl, White, Outdoor

Item: CP2JJP Model: B30C-3000-595-WTCross Ref: 6UMR1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€576.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesAggressive Permanent Adhesive
ApplicationElectrical Labeling, Facility Identification, Floor Marking, Pipe And Valve Marking, Safety Identification, Warehouse Marking
For Print MethodThermal Transfer
For Use With Grainger Item Number6UMW4
For Use With Mfr. Model NumberB30-R10000
IncludesRoll Of Tape
Indoor/outdoorOutdoor
Label ColorWhite
Label FinishGloss
Label MaterialVinyl
Label Media FormatContinuous Roll
Label Thickness0.004"
Label Width3"
Max. Service Temp.180°F
Recommended RibbonB30-R10000
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Oil Resistant, Water Resistant
Roll Length100 ft.
Service Temp. Range-40°F to +180°F
Sub-brandBbp31
Compatible Grainger Part Number6UMW4
Compatible Mfr Part NumberB30-R10000
Indoor/outdoor UsageOutdoor
Material SeriesSeries B-595
Maximum Service Temperature180°F
Minimum Service Temperature-40°F
Printer Series CompatibilityBBP35, BBP37, S3000, S3100, S3700
Product TypeIndoor Outdoor Vinyl Label
Service Temperature Range-40°F to 180°F
StandardsROHS COMPLIANT TO 2005/618/EC MCV AMENDMENT TO ROHS DIRECTIVE 2002/95/EC

Shipping Info:

Ship weight (kg) 0.7515
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthAdhesiveFor Print MethodLabel TypeService Temp. RangeIndoor/outdoorLabel ColorLabel ThicknessPrice
BRADY BM71C-1000-582 Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Glow Inch The Dark Polyester, Green | CP2AXP BM71C-1000-582---------
RFQ
BRADY BM71C-1000-584-OR Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Reflective Vinyl, Orange, Outdoor | CP2AXT BM71C-1000-584-OR1"AdhesiveThermal Transfer--40°F to +158°FOutdoorOrange0.005"€293.58
BRADY BM71C-2000-855-WT Continuous Label Roll Inch Box, 2 Inch X 75 Ft, Polyester, White, Indoor/Outdoor | CP2AXV BM71C-2000-855-WT---------
RFQ
BRADY MC-1500-584 Continuous Label Roll Cartridge, 1 1/2 Inch X 20 Ft, Reflective Halogen Free Plastic | CP2BAL MC-1500-584---------
RFQ
BRADY MC-1500-595-OR-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Orange | CP2BAN MC-1500-595-OR-BK---------
RFQ
BRADY MC-1500-595-YL-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Yellow | CP2BAQ MC-1500-595-YL-BK---------
RFQ
BRADY MC-1500-595-WT-RD Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Vinyl, Red On White, Outdoor | CP2BAT MC-1500-595-WT-RD---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY B30C-3000-595-WT Continuous Label Roll, 3 Inch X 100 Ft, Vinyl, White, Outdoor
€576.73 /unit