Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY B30C-3000-434 Label, 3 Inch Size x 100 ft, Metallized Polyester, Silver, Outdoor | CP2DFG

BRADY B30C-3000-434 Label, 3 Inch Size x 100 ft, Metallized Polyester, Silver, Outdoor

Item: CP2DFG Model: B30C-3000-434Cross Ref: 792W27
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€235.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
ApplicationAsset Tracking, Component And Equipment Labeling, Data And Telecommunications Labeling, Electrical Labeling, General Identification, Inventory And Inspection Labeling
For Print MethodThermal Transfer
For Use With Grainger Item Number54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6
For Use With Mfr. Model Number149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Indoor/outdoorOutdoor
Label ColorSilver
Label FinishGloss
Label MaterialMetallized Polyester
Label Media FormatContinuous
Label Thickness0.004"
Label Width3"
Material PropertiesMetallic Appearance
Max. Service Temp.194°F
Preprinted TextNo Legend
Recommended RibbonB30-R6000
Resistance PropertiesAbrasion Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Roll Length100 ft.
Roll Size3" x 100 ft.
Service Temp. Range-40°F to +194°F

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthAdhesiveFor Print MethodLabel TypeService Temp. RangeIndoor/outdoorLabel ColorLabel ThicknessPrice
BRADY BM71C-1000-582 Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Glow Inch The Dark Polyester, Green | CP2AXP BM71C-1000-582---------
RFQ
BRADY BM71C-1000-584-OR Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Reflective Vinyl, Orange, Outdoor | CP2AXT BM71C-1000-584-OR1"AdhesiveThermal Transfer--40°F to +158°FOutdoorOrange0.005"€293.58
BRADY BM71C-2000-855-WT Continuous Label Roll Inch Box, 2 Inch X 75 Ft, Polyester, White, Indoor/Outdoor | CP2AXV BM71C-2000-855-WT---------
RFQ
BRADY MC-1500-584 Continuous Label Roll Cartridge, 1 1/2 Inch X 20 Ft, Reflective Halogen Free Plastic | CP2BAL MC-1500-584---------
RFQ
BRADY MC-1500-595-OR-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Orange | CP2BAN MC-1500-595-OR-BK---------
RFQ
BRADY MC-1500-595-YL-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Yellow | CP2BAQ MC-1500-595-YL-BK---------
RFQ
BRADY MC-1500-595-WT-RD Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Vinyl, Red On White, Outdoor | CP2BAT MC-1500-595-WT-RD---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY B30C-3000-434 Label, 3 Inch Size x 100 ft, Metallized Polyester, Silver, Outdoor
€235.21 /unit