Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY B30C-2250-569-BR Continuous Label Roll, 2 1/4 Inch X 100 Ft, Low Halide Polyester, Brown, Outdoor | CP2JDW

BRADY B30C-2250-569-BR Continuous Label Roll, 2 1/4 Inch X 100 Ft, Low Halide Polyester, Brown, Outdoor

Item: CP2JDW Model: B30C-2250-569-BRCross Ref: 6UMY2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€582.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesAggressive Permanent Adhesive
ApplicationStainless Steel Pipes In Harsh Environments
For Print MethodThermal Transfer
For Use With Grainger Item Number6UMX0
For Use With Mfr. Model NumberB30-R10000-WT
IncludesRoll Of Tape
Indoor/outdoorOutdoor
Label ColorBrown
Label FinishGloss
Label MaterialPolyester
Label Media FormatContinuous Roll
Label Thickness0.003"
Label Width2 1/4"
Material PropertiesLow Halide
Max. Service Temp.212°F
Recommended RibbonB30-R10000-WT
Resistance PropertiesAbrasion Resistant, Chemical Resistant
Roll Length100 ft.
Service Temp. Range-40°F to +212°F
Sub-brandBbp31
Compatible Grainger Part Number6UMX0
Compatible Mfr Part NumberB30-R10000-WT
Indoor/outdoor UsageOutdoor
Material SeriesSeries B-569
Printer Series CompatibilityBBP35, BBP37, S3700
Product TypeLow Halide Polyester Label
StandardsUNSPSC

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthAdhesiveFor Print MethodLabel TypeService Temp. RangeIndoor/outdoorLabel ColorLabel ThicknessPrice
BRADY BM71C-1000-582 Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Glow Inch The Dark Polyester, Green | CP2AXP BM71C-1000-582---------
RFQ
BRADY BM71C-1000-584-OR Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Reflective Vinyl, Orange, Outdoor | CP2AXT BM71C-1000-584-OR1"AdhesiveThermal Transfer--40°F to +158°FOutdoorOrange0.005"€293.58
BRADY BM71C-2000-855-WT Continuous Label Roll Inch Box, 2 Inch X 75 Ft, Polyester, White, Indoor/Outdoor | CP2AXV BM71C-2000-855-WT---------
RFQ
BRADY MC-1500-584 Continuous Label Roll Cartridge, 1 1/2 Inch X 20 Ft, Reflective Halogen Free Plastic | CP2BAL MC-1500-584---------
RFQ
BRADY MC-1500-595-OR-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Orange | CP2BAN MC-1500-595-OR-BK---------
RFQ
BRADY MC-1500-595-YL-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Yellow | CP2BAQ MC-1500-595-YL-BK---------
RFQ
BRADY MC-1500-595-WT-RD Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Vinyl, Red On White, Outdoor | CP2BAT MC-1500-595-WT-RD---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY B30C-2250-569-BR Continuous Label Roll, 2 1/4 Inch X 100 Ft, Low Halide Polyester, Brown, Outdoor
€582.26 /unit