Item | Roll |
Adhesive | Adhesive |
Adhesive Material | Acrylic |
Adhesive Properties | Aggressive Permanent Adhesive |
Application | Electrical Labeling, Facility Identification, Floor Marking, Pipe And Valve Marking, Safety Identification, Warehouse Marking |
For Print Method | Thermal Transfer |
For Use With Grainger Item Number | 6UMW4 |
For Use With Mfr. Model Number | B30-R10000 |
Includes | Roll Of Tape |
Indoor/outdoor | Outdoor |
Label Color | White |
Label Finish | Gloss |
Label Material | Vinyl |
Label Media Format | Continuous Roll |
Label Thickness | 0.004" |
Label Width | 1 1/8" |
Max. Service Temp. | 180°F |
Recommended Ribbon | B30-R10000 |
Resistance Properties | Abrasion Resistant, Chemical Resistant, Oil Resistant, Water Resistant |
Roll Length | 100 ft. |
Service Temp. Range | -40°F to +180°F |
Sub-brand | Bbp31 |
Compatible Grainger Part Number | 6UMW4 |
Compatible Mfr Part Number | B30-R10000 |
Indoor/outdoor Usage | Outdoor |
Material Series | Series B-595 |
Maximum Service Temperature | 180°F |
Minimum Service Temperature | -40°F |
Printer Series Compatibility | BBP35, BBP37, i3300, i5300, S3000, S3100, S3700 |
Product Type | Indoor Outdoor Vinyl Label |
Service Temperature Range | -40°F to 180°F |
Standards | ROHS COMPLIANT TO 2005/618/EC MCV AMENDMENT TO ROHS DIRECTIVE 2002/95/EC |