Item | Tag |
Application | Facility Identification, General Identification, General Purpose, Hazard Communication Identification, Inspection Tagging, Inventory And Inspection Labeling, Lean And 5S Labeling, Lockout Tagout |
Color | White |
For Print Method | Thermal Transfer |
For Use With Mfr. Model Number | BBP30, BBP31, BBP33, BBP35, BBP37, I3300, I5300, S3000, S3100 |
Indoor/outdoor | Outdoor |
Inkjet Printable | No |
Material | Polyester |
Material Properties | Rigid |
Max. Service Temp. | 212°F |
Media Format | Pre Cut Roll |
Number Of Tags | 100 |
Preprinted Images | Black Header Stripe, Black Border |
Preprinted Text | Danger |
Recommended Ribbon | B30-R10000 |
Resistance Properties | Abrasion Resistant, Chemical Resistant |
Roll Width | 3 1/4" |
Secondary Label Included | No |
Service Temp. Range | -40°F to +212°F |
Shape | Rectangle |
Tag Height | 5 3/4" |
Tag Width | 3 1/4" |
Tags Per Row | 1 |
Thickness | 0.01" |
Compatible Mfr Part Number | BBP30, BBP31, BBP33, BBP35, BBP37, I3300, I5300, S3000, S3100 |
Indoor/outdoor Usage | Outdoor |
Material Series | Series B-851 |
Printer Series Compatibility | BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100 |
Product Type | LOTO Tag |
Standards | OSHA, ROHS COMPLIANT |