Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY B30-17-438 Precut Label Roll, Tamper Indicating Footprint Pattern, 2 x 1 Inch Size | CP2LBQ

BRADY B30-17-438 Precut Label Roll, Tamper Indicating Footprint Pattern, 2 x 1 Inch Size

Item: CP2LBQ Model: B30-17-438Cross Ref: 6UNL0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€359.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
ApplicationSecurity Identification
For Print MethodThermal Transfer
For Use With Grainger Item Number6XGZ2
For Use With Mfr. Model NumberB30-R4300
Indicating PropertiesTamper Indicating Footprint Checker Board Pattern
Indoor/outdoorYes
Inkjet PrintableNo
Label ColorSilver
Label FinishMatte
Label Height2"
Label MaterialMetallized Polyester
Label ShapeRectangle
Label Thickness0.003"
Label Width1"
Labels Per Roll1225
Labels Per Row1
Max. Service Temp.104°F
Media FormatPre Cut Roll
Recommended RibbonB30-R4300
Resistance PropertiesChemical Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Secondary Label IncludedNo
Service Temp. Range-40°F to +104°F
Sub-brandBbp31
Compatible Grainger Part Number6XGZ2
Compatible Mfr Part NumberB30-R4300
Material SeriesSeries B-438
Printer Series CompatibilityBBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Product TypeLabels
StandardsCUL LISTED, ROHS COMPLIANT, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthService Temp. RangeAdhesive PropertiesAdhesive MaterialLabel MaterialLabel ColorLabel FinishMax. Service Temp.Price
BRADY M-20-351 Precut Label Roll Cartridge, Tamper Indicating Destructible Upon Removal, 1 Inch X 2 In | CP2BKD M-20-3512"-40°F to +176°FPermanent AdhesiveAcrylicVinylWhiteMatte176°F€103.20
BRADY M7C-1000-530 Label, 1 Inch Size x 50 ft, Vinyl Vinyl Adhesive, White | CP2CKB M7C-1000-530--40°F to +194°FPermanentVinylVinylWhiteGloss194°F€207.11
BRADY M7-17-362 Label, 1/2 Inch Size x 1 Inch, 1 Inch, Vinyl Acrylic Adhesive, Silver, 500 Labels per Roll | CP2CPT M7-17-3621"-94°F to +176°FPermanentAcrylicVinylSilverGloss176°F€166.02
BRADY M7C-2000-530 Label, 2 Inch Size x 50 ft, Vinyl Vinyl Adhesive, White | CP2DCW M7C-2000-530--40°F to +194°FPermanentVinylVinylWhiteGloss194°F€313.58
BRADY M6-37-351 Label, Tamper Evident, 1 29/32 Inch Size x 3 Inch, 3 Inch, Vinyl Acrylic Adhesive, White | CP2DYH M6-37-3513"-40°F to +176°FPermanentAcrylicVinylWhiteMatte176°F€140.35
BRADY M7-37-351 Label, Tamper Evident, 1 29/32 Inch Size x 3 Inch, 3 Inch, Vinyl Acrylic Adhesive, White | CP2DYJ M7-37-3513"-40°F to +176°FPermanentAcrylicVinylWhiteMatte176°F€148.44
BRADY M6-31-7576 Label, Tamper Evident, 1 Inch Size x 1 1/2 in, 1 1/2 in, Polyester Acrylic Adhesive | CP2DYK M6-31-75761 1/2"-94°F to +212°FTamper-EvidentAcrylicPolyesterSilverMatte212°F€99.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY B30-17-438 Precut Label Roll, Tamper Indicating Footprint Pattern, 2 x 1 Inch Size
€359.92 /unit