Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY ALU-PRP-76ST-KA3PK Lockout Padlock, Keyed Alike, Aluminum, Std Body Body Size, Steel, Extended, Purple | CP2FAY

BRADY ALU-PRP-76ST-KA3PK Lockout Padlock, Keyed Alike, Aluminum, Std Body Size, Steel, Extended, Purple

Item: CP2FAY Model: ALU-PRP-76ST-KA3PKCross Ref: 55JY56
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€105.72 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Padlock
Body ColorPurple
Body FinishAnodized
Body Height1 4/5"
Body MaterialAluminum
Body Width1 1/2"
Control Key Registration RequiredNo
Display Sell UomPK
FeaturesColor Matched Keys And Lock Bodies, Linear Lock Design, Lock Set Keyed Alike, Low-Friction Locking Mechanism, One-Piece Body Design
HeaderDanger
Includes(3) Keys, (3) Padlocks
LabelingNo Label
LanguageEnglish, French, Spanish
LegendDanger Locked Out Do Not Remove, Property Of
Non-removable KeyNo
Number Of Keys3
Shackle Dia.1/4"
Shackle LengthExtended
Shackle MaterialSteel
Shackle Material FinishChrome Plated
Shackle Width0.812"
Sub-brandSafekey
Vertical Shackle Clearance3"
Body Material FinishAnodized
Padlock Body MaterialAluminum
Padlock Shackle MaterialSteel

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelBody MaterialShackle MaterialBody ColorShackle Dia.Vertical Shackle ClearanceKey TypePkg. Qty.Price
BRADY ALU-RED-38ST-KA6PK Lockout Padlock, PK 6 | CE9YBM 55JY32 ALU-RED-38ST-KA6PKAluminumSteelRed1/4"-Alike6€175.01
BRADY NYL-BLU-38PL-KD6PK Lockout Padlock, PK 6 | CE9YBN 55JY08 NYL-BLU-38PL-KD6PKNylonPlasticBlue1/4"-Different6€126.49
BRADY NYL-RED-38PL-KD6PK Lockout Padlock, PK 6 | CE9YBP 55JY05 NYL-RED-38PL-KD6PKNylonPlasticRed1/4"-Different6€126.49
BRADY ALU-RED-38ST-KD6PK Lockout Padlock, PK 6 | CE9YBQ 55JY41 ALU-RED-38ST-KD6PKAluminumSteelRed1/4"-Different6€160.07
BRADY ALU-BLU-76ST-KD6PK Lockout Padlock, PK 6 | CE9YBR 55JZ26 ALU-BLU-76ST-KD6PKAluminumSteelBlue1/4"-Different6€172.17
BRADY NYL-PRP-38ST-KA6PK Lockout Padlock, PK 6 | CE9YBT 55JX74 NYL-PRP-38ST-KA6PKNylonSteelPurple1/4"-Alike6€146.12
BRADY CPT-PRP-25PL-KA6PK Lockout Padlock, PK 6 | CE9YBU 55JY74 CPT-PRP-25PL-KA6PKNylonPlasticPurple0.188"-Alike6€123.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY ALU-PRP-76ST-KA3PK Lockout Padlock, Keyed Alike, Aluminum, Std Body Size, Steel, Extended, Purple
€105.72 /pack