BRADY A5500-NA-WIFI Flag Label Printer with Applicator, Ethernet/USB/Wi-Fi, 300 dpi Printhead Resolution | CP2BVU

BRADY A5500-NA-WIFI Flag Label Printer with Applicator, Ethernet/USB/Wi-Fi, 300 dpi Printhead Resolution

Item: CP2BVU Model: A5500-NA-WIFICross Ref: 60EX15
In Stock

Get it by Tuesday, Jun 17

€28,739.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemApplicator
ApplicationCable And Wire, Data And Telecommunications
Barcode CapableYes
Barcode Printer TypeDesktop
Batteries IncludedYes
Battery IncludedYes
ColorBlue
Color Printing CapabilitySingle Color
Continuous & Die-cut Materials SupportedDie Cut Labels
Cutter TypeNo Cutter
DisplayColor Touch Screen
For Use WithPC Connect
For Use With Mfr. Model NumberA55-
Included SoftwareBrady Workstation Product And Wire ID Software Suite
IncludesWire ID Suite
Label Formats SupportedDie-Cut Labels
MaterialBlank
Max. Label Width2"
Max. Print Speed3 in./sec.
Maximum Label/tape Width2"
Maximum Labels Per Day7000
Maximum Printed Label Length4"
Maximum Printed Label Width2"
Maximum Wire Dia.3/5"
Minimum Label Length3/4"
Minimum Wire Dia.0.06"
Mode Of OperationPC Connected, Standalone
Operating SystemWindows 10, Windows 7, Windows 8
Overall Height17 7/8"
Overall Length23 7/8"
Overall Width15 1/8"
Power SourceBattery Power
Print TypeThermal Transfer
Printer BrandBrady
Printer ConnectivityEthernet, USB, Wi-Fi
Printer DisplayColor Touch Screen
Printer SeriesA5500
Printer Weight75 lbs.
Printhead Resolution300 dpi
Printing Software CompatibilityBrady Workstation
Serialization SupportedYes
Sub-brandBradyprinter A5500
Tape Width2"
Voltage110/240V AC
Wireless ConnectivityNo Wireless Connectivity, Wi-Fi
Compatible Mfr Part NumberA55-
Maximum Label Width2"
Maximum Labels/day7000
Maximum Print Speed3 in./sec.
Maximum Wire Diameter0.6"
Minimum Wire Diameter0.06"
Product TypeDesktop Printer
Ribbon/label Cartridge Series CompatibilityA55-
StandardsCALIFORNIA PROP 65, UNSPSC
Warranty1 yr.

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)45.4
Ship length (cm)60.64
Ship width (cm)38.42
Country of OriginMY

Product Variants

ProductModelMax. Label WidthPrinter ConnectivityMax. Print SpeedPrinter WeightDisplayPower SourceOverall HeightOverall LengthPrice
BRADY BMP51-AM-BWSSFID Handheld Label Printer, No Wireless Connectivity, 1-1/2 Inch, 300 dpi Printhead Resolution | CP2BVV BMP51-AM-BWSSFID1 1/2"USB1 in./sec.2.6 lbs.Monochrome LCDAC Power, Battery Power6"3 5/8"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY A5500-NA-WIFI Flag Label Printer with Applicator, Ethernet/USB/Wi-Fi, 300 dpi Printhead Resolution
€28,739.91 /unit