Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 93527 Chemical Label 3-3/4 Inch Height x 4-1/2 Inch Width Pk25 | AF7ANL 20TH69

BRADY 93527 Chemical Label 3-3/4 Inch Height x 4-1/2 Inch Width Pk25

Item: AF7ANL Model: 93527Cross Ref: 20TH69
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Label
Height3 3/4"
Legend/background ColorBlack, Yellow
MaterialVinyl
Number Of Labels25
Width4 1/2"
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
Background ColorYellow
Hazard Communication StandardNFPA
Indoor/outdoor UsageIndoor/Outdoor
Lamination TypeNot Laminated
LanguageEnglish
Maximum Service Temperature176°F
Minimum Service Temperature-51°F
Mounting TypeAdhesive
Package TypePack
Preprinted TextDimethyl Ether
Product TypeNFPA Label
ShapeRectangle
StandardsCOMPLIANT WITH DIRECTIVE 2011/65/EU AND 2015/863

Shipping Info:

Ship weight (kg) 0.0846
Ship height (cm)0.25
Ship length (cm)9.65
Ship width (cm)11.68
HS code3919905060
Country of OriginUS

Product Variants

ProductModelHeightMaterialLegend/background ColorLanguageShapeNumber Of LabelsPkg. Qty.Price
BRADY 93501 Chemical Label 3-3/4 Inch Height x 4-1/2 Inch Width Pk25 | AF7AND 20TH62 935013 3/4"VinylBlack, Yellow--2525€83.76
BRADY 93504 Chemical Label 3-3/4 Inch Height x 4-1/2 Inch Width Pk25 | AF7ANE 20TH63 935043 3/4"VinylBlack, Yellow--2525€68.43
BRADY 93509 Chemical Label 3-3/4 Inch Height x 4-1/2 Inch Width Pk25 | AF7ANF 20TH64 935093 3/4"VinylBlack, Yellow--2525€58.87
BRADY 93512 Chemical Label 3-3/4 Inch Height x 4-1/2 Inch Width Pk25 | AF7ANG 20TH65 935123 3/4"VinylBlack, Yellow--2525€62.51
BRADY 93515 Chemical Label 3-3/4 Inch Height x 4-1/2 Inch Width Pk25 | AF7ANH 20TH66 935153 3/4"VinylBlack, Yellow--2525€62.30
BRADY 93516 Chemical Label 3-3/4 Inch Height x 4-1/2 Inch Width Pk25 | AF7ANJ 20TH67 935163 3/4"VinylBlack, Yellow--2525€62.51
BRADY 93522 Chemical Label 3-3/4 Inch Height x 4-1/2 Inch Width Pk25 | AF7ANK 20TH68 935223 3/4"VinylBlack, YellowEnglishRectangle2525€96.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 93527 Chemical Label 3-3/4 Inch Height x 4-1/2 Inch Width Pk25
€70.50 /unit