Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 91910-PK Pipe Markers, Legend: Chilled Water | CH6NDU 783A71

BRADY 91910-PK Pipe Markers, Legend: Chilled Water

Item: CH6NDU Model: 91910-PKCross Ref: 783A71
Limited Availability
€15.00 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Average Durability8 yrs. to 10 yrs.
Background ColorGreen
ColorWhite
FinishGloss
Height1/2"
Mounting StyleAdhesive Pipe Marker
Thickness0.004"
Weather ResistantYes
Width2 1/4"
Abrasion ResistantYes
Adhesive MaterialAcrylic
Ansi/asme A13.1Yes
Chemical ResistantYes
Fits Pipe O.d.3/4" And Smaller
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorWhite
Nfpa 99, Cga C-9No
Pipe Marker LegendChilled Water
Pipe Marker MaterialVinyl
Pipe Marker Mounting StyleAdhesive Pipe Marker
Printed LanguageEnglish
ReflectiveNo
StandardsANSI A13.1-2007
Water ResistantYes
With Or Without ArrowsWithout

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.27
Ship width (cm)5.72
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 91910-PK Pipe Markers, Legend: Chilled Water
€15.00 /pack