Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 90415 Ammonia Pipe Marker Ltrs 3 To 5in | AF3RYY 8CNP7

BRADY 90415 Ammonia Pipe Marker Ltrs 3 To 5in

Item: AF3RYY Model: 90415Cross Ref: 8CNP7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorYellow
Fits Pipe O.d.3" to 5"
Height2 1/4"
Iiar AbbreviationLTRS
Legend ColorBlack, Blue, Green, Orange, White
MaterialVinyl
Width14"
Abrasion ResistantYes
Adhesive MaterialAcrylic
Adhesive Pipe Marker FormatDie-Cut on Cards
Adhesive StylePermanent
Ansi/asme A13.1Yes
Average Outdoor Durability8 yrs. to 10 yrs.
Character Height2"
Chemical ResistantYes
FinishGlossy
Glow In The DarkNo
Humidity ResistantNo
Iiar PhaseLIQ/VAP
Iiar Pressure LevelLow
Iiar System AbbreviationLTRS
Iso 14726No
Legend Text ColorBlack, Blue, Green, Orange, White
Minimum Application Temperature0°F
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendAmmonia
Pipe Marker MaterialPlastic
Pipe Marker Mounting StyleAdhesive Pipe Marker
Pipe Marker Package TypeCard
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length2 1/4"
Roll Width14"
StandardsANSI A13.1-2007
Thickness0.004"
Uv ResistantNo
Water ResistantNo
Weather ResistantYes
With Or Without ArrowsWithout

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)6.22
Ship length (cm)1.52
Ship width (cm)37.47
HS code3926909980
Country of OriginUS

Product Details:

    • Pressure Level (Low)

Product Variants

ProductModelIiar AbbreviationPhysical StateFits Pipe O.d.MaterialHeightBackground ColorPrice
BRADY 90408 Ammonia Pipe Marker High Speed Steel 3 To 5in | AE9TFM 6M764 90408HSSVapor3" to 5"Vinyl2 1/4"Yellow€11.43
BRADY 90410 Ammonia Pipe Marker Htrs 3 To 5in | AE9TFN 6M766 90410HTRS-3" to 5"Vinyl2 1/4"Yellow€6.69
BRADY 90413 Ammonia Pipe Marker Lss 3 To 5in | AF3RYW 8CNP5 90413LSSVapor3" to 5"Vinyl2 1/4"Yellow€10.54
BRADY 90414 Ammonia Pipe Marker Ltrl 3 To 5in | AF3RYX 8CNP6 90414LTRLLiquid3" to 5"Vinyl2 1/4"Yellow€10.80
BRADY 90478 Ammonia Pipe Marker Po 3 To 5in | AF3RYZ 8CNP8 90478POLiquid3" to 5"Vinyl2 1/4"Yellow€9.17
BRADY 90463 Ammonia Pipe Marker Iiar 3 To 5in | AF3TQA 8CVP0 90463-Liquid3" to 5"Vinyl2 1/4"Yellow€11.70
BRADY 90475 Ammonia Pipe Marker Iiar 3 To 5in | AF3TQB 8CVP1 90475--3" to 5"Vinyl2 1/4"Yellow€9.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 90415 Ammonia Pipe Marker Ltrs 3 To 5in
€12.49 /unit