Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 8795-4-PK Pipe Marker, Legend: Naphtha, 1 1/8 Inch x 7 Inch Size | CH6MXW 781YN9

BRADY 8795-4-PK Pipe Marker, Legend: Naphtha, 1 1/8 Inch x 7 Inch Size

Item: CH6MXW Model: 8795-4-PKCross Ref: 781YN9
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Average Durability8 yrs. to 10 yrs.
Background ColorYellow
Character Height3/4"
ColorBlack
FinishGloss
Fits Pipe O.d.3/4" to 2 3/8"
Height1 1/8"
Mounting StyleAdhesive Pipe Marker
Thickness0.004"
Weather ResistantYes
Width7"
Abrasion ResistantYes
Adhesive MaterialAcrylic
Ansi/asme A13.1Yes
Chemical ResistantYes
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorBlack
Nfpa 99, Cga C-9No
Pipe Marker LegendNaphtha
Pipe Marker MaterialPlastic
Pipe Marker Mounting StyleAdhesive Pipe Marker
Printed LanguageEnglish
ReflectiveNo
StandardsANSI A13.1-2007
Water ResistantYes
With Or Without ArrowsWithout

Shipping Info:

Ship weight (kg) 0.027
Country of OriginUS

Product Details:

    • Fits Pipe O.D. 3/4 to 2 3/8 in

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 8795-4-PK Pipe Marker, Legend: Naphtha, 1 1/8 Inch x 7 Inch Size