Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 87311 Number Tag Brass Dhwr 001-025 Pk25 | AG6FDG 35TG09

BRADY 87311 Number Tag Brass Dhwr 001-025 Pk25

Item: AG6FDG Model: 87311Cross Ref: 35TG09
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€138.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNumbered Tag
ColorBrass
Height1 1/2"
Hole Size0.188"
MaterialBrass
Number SeriesDHWR 001 To 025 Series
ShapeRound
Width1 1/2"
Abrasion ResistantNo
Character TypeText and Numbers
Chemical ResistantNo
Corrosion ResistantYes
Diameter1 1/2"
Graffiti ResistantNo
Includes(25) Tags
Indoor/outdoor UsageIndoor/Outdoor
Marking StyleStamped
Mounting Hole Diameter0.1875"
Number Of Printed Sides1
Number Sequence001-025
Printed LanguageEnglish
Serialization MethodConsecutive Numbers
Tag ShapeRound
Tag Text LegendDHWR (Domestic Hot Water Return)
Thickness0.04"
Uv ResistantNo
Valve Tag ApplicationDomestic Hot Water Return
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)1.27
Ship length (cm)13.08
Ship width (cm)4.06
HS code8310000000
Country of OriginUS

Product Variants

ProductModelValve Tag ApplicationPrinted LanguageMaterialHeightColorThicknessMarking StyleSerialization MethodPkg. Qty.Price
BRADY 23200 Number Tag 1-1/2 x 1-1/2 Inch 001-025 - Pack Of 25 | AA7HHR 15Y756 23200--Brass1 1/2"Brass---25€62.26
BRADY 23201 Number Tag 1-1/2 x 1-1/2 Inch 026-050 - Pack Of 25 | AA7HHT 15Y757 23201--Brass1 1/2"Brass---25€62.26
BRADY 23202 Number Tag 1-1/2 x 1-1/2 Inch 051-075 - Pack Of 25 | AA7HHU 15Y758 23202--Brass1 1/2"Brass---25€62.26
BRADY 23203 Number Tag 1-1/2 x 1-1/2 Inch 076-100 - Pack Of 25 | AA7HHV 15Y759 23203--Brass1 1/2"Brass---25€62.26
BRADY 23204 Numbered Tag 1-1/2 Diameter Brass Pk 25 | AF6ZXN 20TD83 23204General PurposeNo TextBrass1 1/2"Brass-StampedConsecutive Numbers25€62.26
BRADY 23205 Numbered Tag 1-1/2 Diameter Brass Pk 25 | AF6ZXP 20TD84 23205General PurposeNo TextBrass1 1/2"Brass-StampedConsecutive Numbers25€62.26
BRADY 23206 Numbered Tag 1-1/2 Diameter Brass Pk 25 | AF6ZXQ 20TD85 23206General PurposeNo TextBrass1 1/2"Brass-StampedConsecutive Numbers25€62.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 87311 Number Tag Brass Dhwr 001-025 Pk25
€138.80 /unit