Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 86581 Danger Bilingual Tag 7 x 4 Inch - Pack Of 10 | AF4HNP 8XCF0

BRADY 86581 Danger Bilingual Tag 7 x 4 Inch - Pack Of 10

Item: AF4HNP Model: 86581Cross Ref: 8XCF0
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemDanger Bilingual Tag
Height7"
Hole Size3/8"
Legend/background ColorBlack, Red, White
MaterialEconomy Polyester
Reverse Side LegendDo Not Remove This Tag/No Sacar La Tarjeta De Advertencia
Width4"
Withstand Pull Force50 lbs.
For LocationOutdoor
For Use WithGeneral Equipment
Front Side LegendDo Not Remove Tag
Grommet MaterialMetal
HeaderDanger, Peligro
Header Background ColorBlack, Red, White
Hole Diameter3/8"
Includes(10) Nylon Ties
Includes TiesYes
LanguageEnglish, Spanish
Legend ColorBlack, Red
Legend TypeText
Maximum Pull Force75 lbf.
Mount TypeNylon Ties
Number Of Printed Sides2
Overall Height7"
Overall Width4"
Resistance PropertiesAbrasion Resistant, Chemical Resistant
ShapeRectangle
Sign Background ColorWhite
Sign MaterialPolyester
Signage TypeTag
StandardsOSHA, ROHS 2011/65/EU COMPLIANT, ROHS 2015/863 COMPLIANT
Tag TypeTag
Thickness0.0098"
Tie MaterialNylon
Write-on SurfaceYes

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)10.16
Ship length (cm)17.78
Ship width (cm)1.02
HS code4911998000
Country of OriginUS

Product Variants

ProductModelMaterialHeightHole SizePkg. Qty.Price
BRADY 65670 Danger Bilingual Tag 5-1/2 x 3 Inch - Pack of 25 | AA7HCL 15Y635 65670Heavy Duty Polyester5 1/2"3/8"25€91.23
BRADY 105724 Danger Bilingual Tag 3 x 2 Inch 3/8 In | AA7HCR 15Y640 105724Calendered Vinyl3"3/8"1€4.59
BRADY 66065 Danger Bilingual Tag 5-3/4 x 3 Inch - Pack of 25 | AD2VYQ 3VAU9 66065Economy Polyester5 3/4"3/8"25€48.90
BRADY TG400B Danger Bilingual Tag Red/White Vinyl - Pack of 25 | AD2YQT 3WPU1 TG400BVinyl--25€51.69
BRADY 65671 Danger Bilingual Tag 5-1/2 x 3 Inch - Pack of 25 | AF2FRR 6T848 65671Laminated Polyester5 1/2"3/8"25€79.33
BRADY 86406 Danger Bilingual Tag 5-3/4 x 3 Inch - Pack Of 10 | AF4CAV 8PHV2 86406Heavy Duty Polyester5 3/4"3/8"10€46.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 86581 Danger Bilingual Tag 7 x 4 Inch - Pack Of 10