Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 86568 Qc Tag 5-3/4 x 3 Inch Red/white Date By - Pack Of 10 | AF4XBD 9NML8

BRADY 86568 Qc Tag 5-3/4 x 3 Inch Red/white Date By - Pack Of 10

Item: AF4XBD Model: 86568Cross Ref: 9NML8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.48 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuality Control Tag
Height5 3/4"
Hole Size3/8"
Legend/background ColorRed, White
MaterialEconomy Polyester
Reverse Side LegendDate By
Width3"
Fastener Attachment Length7"
Fastener TypeNylon Tie
Indoor/outdoor UsageIndoor/Outdoor
Label ColorRed on White
Label ShapeRectangle
Label Thickness0.01"
Lamination TypeNot Laminated
LanguageEnglish
Material PropertiesRigid
Maximum Service Temperature-40°F
Minimum Service Temperature212°F
Mounting Hole Reinforcement TypeMetal
Mounting Hole Size3/8"
Preprinted LegendDate___By___Date___By___
Preprinted Legend (reverse Side)Date___By___Date___By___
Product TypeTag
Resistance PropertiesAbrasion Resistant, Chemical Resistant
SerializationNot Serialized
Size (wxh)3" x 5 3/4"
StandardsANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject MatterInspection
Tie MaterialNylon
Withstand Pull Force75 lbs.
Write On SurfaceYes

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)14.73
Ship length (cm)7.62
Ship width (cm)0.76
HS code4911998000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 86568 Qc Tag 5-3/4 x 3 Inch Red/white Date By - Pack Of 10
€44.48 /pack