Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 86511 Inspection Tag 7 Inch Height x 4 Inch Width HD Poly. PK10 | AG9KUK 20TH08

BRADY 86511 Inspection Tag 7 Inch Height x 4 Inch Width HD Poly. PK10

Item: AG9KUK Model: 86511Cross Ref: 20TH08
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.50 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInspection Tag
Background ColorRed
HeaderRepair Orders
Height7"
Hole Size3/8"
Indoor/outdoorIndoor/Outdoor
LanguageEnglish
Legend ColorBlack
Legend StyleText
MaterialPolyester
Reverse Side LegendEquipment Id/Location/Problem
ShapeRectangle
Width4"
Withstand Pull Force80 lbs.
Fastener Attachment Length7"
Fastener TypeNylon Tie
Header WordingRepair Order
Header Wording (reverse Side)Repair Order
Indoor/outdoor UsageIndoor/Outdoor
Label ColorBlack on Orange
Label FinishMatte
Label ShapeRectangle
Label Thickness0.025"
Lamination TypeLaminated
Material PropertiesHeavy Duty
Maximum Service Temperature176°F
Minimum Service Temperature-40°F
Mounting Hole Reinforcement TypeMetal
Mounting Hole Size3/8"
Number Of Labels10
Preprinted LegendRepairs Required See Other Side When Repairs Are Completed, Return Tag To___Name___Department___Date___
Preprinted Legend (reverse Side)Equipment Id___Location___Problem___
Product TypeTag
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Cold Resistant, Grease Resistant, Heat Resistant, Water Resistant
SerializationNot Serialized
Size (wxh)4" x 7"
StandardsCOMPLIANT WITH DIRECTIVE 2011/65/EU AND 2015/863
Subject MatterMaintenance
Tie MaterialNylon
Write On SurfaceYes

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.54
Ship length (cm)14.73
Ship width (cm)21.59
Country of OriginUS

Product Details:

    • Write on Surface : Yes
    • Tie Material : Nylon
    • Laminated : Yes

Product Variants

ProductModelMaterialBackground ColorIndoor/outdoorLegend ColorWithstand Pull ForceShapeHole SizeHeightPkg. Qty.Price
BRADY 86499 Inspection Tag 7 Inch Height x 4 Inch Width HD Poly. PK10 | AG9KUD 20TH02 86499PolyesterWhiteIndoor/OutdoorGreen80 lbs.Rectangle3/8"7"10€64.91
BRADY 86500 Inspection Tag 7 Inch Height x 4 Inch Width HD Poly. PK10 | AG9KUE 20TH03 86500PolyesterWhiteIndoor/OutdoorBlack80 lbs.Rectangle3/8"7"10€64.28
BRADY 86504 Inspection Tag 7 Inch Height x 4 Inch Width HD Poly. PK10 | AG9KUG 20TH05 86504PolyesterWhiteIndoor/OutdoorGreen80 lbs.Rectangle3/8"7"10€70.63
BRADY 86508 Inspection Tag 7 Inch Height x 4 Inch Width HD Poly. PK10 | AG9KUH 20TH06 86508PolyesterWhiteIndoor/OutdoorGreen80 lbs.Rectangle3/8"7"10€34.57
BRADY 86509 Inspection Tag 7 Inch Height x 4 Inch Width HD Poly. PK10 | AG9KUJ 20TH07 86509PolyesterYellowIndoor/OutdoorBlack80 lbs.Rectangle3/8"7"10€63.89
BRADY 86513 Inspection Tag 7 Inch Height x 4 Inch Width HD Poly. PK10 | AG9KUL 20TH09 86513PolyesterWhiteIndoor/OutdoorGreen80 lbs.Rectangle3/8"7"10€46.68
BRADY 86619 Inspection Tag 7 Inch Height x 4 Inch Width Eco. Poly. PK10 | AG9KUN 20TH11 86619PolyesterWhiteIndoor/OutdoorGreen50 lbs.Rectangle3/8"7"10€14.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 86511 Inspection Tag 7 Inch Height x 4 Inch Width HD Poly. PK10
€57.50 /pack