Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 86482 Danger Tag 7 x 4 Inch Black And Red/white - Pack Of 10 | AF3RVJ 8CMR6

BRADY 86482 Danger Tag 7 x 4 Inch Black And Red/white - Pack Of 10

Item: AF3RVJ Model: 86482Cross Ref: 8CMR6
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemDanger Tag
Height7"
Hole Size3/8"
Legend/background ColorBlack, Red, White
Reverse Side LegendDo Not Remove This Tag
Width4"
Withstand Pull Force50 lbs.
Chemical ResistantYes
Corrosion ResistantYes
Fastener TypeCable Tie
FeaturesMatte Finish
Glow In The DarkNo
Grommet MaterialMetal
Includes(10) Nylon Ties
Indoor/outdoor UsageIndoor/Outdoor
Moisture ResistantNo
No. Of Fasteners Included10
Number Of Tags10
Printed LanguageEnglish
RuledRuled
Safety Tag Legend - Back SideDo Not Remove This Tag Remarks:
Safety Tag Package StylePack
Self-laminatingNo
SerializationNot Serialized
ShapeRectangular
Sign HeaderDanger
Sign Header -back SideDanger
Sign Legend440 Volts Signed By: Date:
StandardsANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject MatterElectrical Hazard
Tag ColorBlack, Red, White
Tag MaterialPolyester
Thickness0.025"
Uv ResistantNo
Write On SurfaceYes

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)10.16
Ship length (cm)17.78
Ship width (cm)1.02
HS code4911998000
Country of OriginUS

Product Variants

ProductModelHeightHole SizePkg. Qty.Price
BRADY 86469 Danger Tag 7 x 4 Inch Black And Red/white - Pack Of 10 | AF3RRK 8CLU1 864697"3/8"10€49.19
BRADY 86481 Danger Tag 7 x 4 Inch Black And Red/white - Pack Of 10 | AF3RVH 8CMR5 864817"3/8"10€42.80
BRADY 86475 Danger Tag 7 x 4 Inch Black And Red/white - Pack Of 10 | AF3RVP 8CMU4 864757"3/8"10€52.37
BRADY 86483 Danger Tag 7 x 4 Inch Black And Red/white - Pack Of 10 | AF4CAM 8PHT8 864837"3/8"10€52.79
BRADY 86470 Danger Tag 7 x 4 Inch Black And Red/white - Pack Of 10 | AF4DZL 8TM81 864707"3/8"10€52.61
BRADY 86476 Danger Tag 7 x 4 Inch Black And Red/white - Pack Of 10 | AF4GEJ 8VU40 864767"3/8"10€50.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 86482 Danger Tag 7 x 4 Inch Black And Red/white - Pack Of 10