Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 86248 Machine/equipment Label English - Pack Of 5 | AD2ZRE 3XAA3

BRADY 86248 Machine/equipment Label English - Pack Of 5

Item: AD2ZRE Model: 86248Cross Ref: 3XAA3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.44 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine/Equipment Label
Abrasion ResistantYes
Adhesive StylePermanent
Adhesive TypeAcrylic
Anti-slip SurfaceNo
Chemical ResistantYes
Corrosion ResistantNo
Glow In The DarkNo
Graffiti ResistantNo
Header Background ColorRed
Header Legend ColorWhite
Height3 1/2"
Includes Mounting HardwareNo
LaminatedYes
LanguageEnglish
LegendLock Out All Power Sources
Legend ColorBlack
Legend StyleText
Legend/background ColorBlack, Red, White
MaterialPolyester
Material PropertiesSelf Adhesive
Metal DetectableNo
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number Of Printed Sides1
Protective CoatingClear Film Laminate
Retroreflective GradeNot Retroreflective
Self-adhesiveYes
ShapeRectangle
Sign Header Text ColorNo Header
Sign LegendLock Out All Power Sources
Sign Legend StyleText
Sign Mounting LocationPost, Wall
Sign Mounting StyleAdhesive
Sign ShapeHorizontal Rectangle
State Specific SignNo
Uv ResistantNo
Width5"
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.25
Ship length (cm)8.89
Ship width (cm)12.7
HS code3919905060
Country of OriginUS

Product Variants

ProductModelMaterialLanguageHeightLegend/background ColorLegend ColorWrite On SurfaceProtective CoatingLegend StylePkg. Qty.Price
BRADY 86793 Machine/equipment Label 3 1/2 Inch H - Pack Of 5 | AA7GVV 15Y475 86793PolyesterEnglish3 1/2"Black, Red, WhiteBlackNoClear Film Laminate-5€29.92
BRADY 86860 Machine/equipment Label 3 1/2 Inch H - Pack Of 5 | AA7GVW 15Y476 86860PolyesterEnglish3 1/2"Black, Red, White----5€32.84
BRADY 86861 Machine/equipment Label 3 1/2 Inch H - Pack Of 5 | AA7GVX 15Y477 86861PolyesterEnglish3 1/2"Black, Red, White----5€29.92
BRADY 86234 Machine/equipment Label 5 Inch H - Pack Of 5 | AD2ZFJ 3WZU4 86234PolyesterEnglish, Spanish5"Black, Red, White----5€29.26
BRADY 86199 Machine/equipment Label English - Pack Of 5 | AD2ZFR 3WZW1 86199PolyesterEnglish3 1/2"Red, White----5€28.19
BRADY 86218 Machine/equipment Label English - Pack Of 5 | AD2ZFU 3WZW4 86218PolyesterEnglish3 1/2"Red, White----5€29.92
BRADY 86246 Machine/equipment Label English - Pack Of 5 | AD2ZFW 3WZW7 86246PolyesterEnglish3 1/2"-BlackNoClear Film LaminateText5€22.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 86248 Machine/equipment Label English - Pack Of 5
€33.44 /pack