Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 86156 Equipment Label 3-1/2 Inch H 5 Inch Width - Pack Of 5 | AD2ZTQ 3XAK7

BRADY 86156 Equipment Label 3-1/2 Inch H 5 Inch Width - Pack Of 5

Item: AD2ZTQ Model: 86156Cross Ref: 3XAK7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.43 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEquipment Label
Height3 1/2"
LanguageEnglish
Legend/background ColorBlack, Orange, White
MaterialVinyl
Material PropertiesSelf Adhesive
Metal DetectableNo
Width5"
Abrasion ResistantYes
Ada CompliantNo
Adhesive TypeAcrylic
Ansi 969 CompliantNo
Anti-slip SurfaceNo
Chemical ResistantYes
Corrosion ResistantNo
Glow In The DarkNo
Graffiti ResistantNo
Includes Mounting HardwareNo
Mirror PrintNo
Mounting PatternNo Mounting Holes
Printed LanguageEnglish
Retroreflective GradeNot Retroreflective
Sign HeaderWarning
Sign Header Background ColorOrange
Sign Header Text ColorBlack
Sign LegendElectrical Hazard Do Not Touch
Sign MaterialPolyester
Sign Mounting StyleAdhesive
Thickness0.01"
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)0.3
Ship length (cm)12.7
Ship width (cm)9.53
HS code3919905060
Country of OriginUS

Product Variants

ProductModelMaterialLanguageLegend/background ColorMaterial PropertiesHeightMetal DetectableShapeLegend ColorPkg. Qty.Price
BRADY 86212 Equipment Label 5 Inch Width - Pack Of 5 | AD2ZEV 3WZN1 86212PolyesterEnglish-Self Adhesive3 1/2"NoRectangleBlack5€32.15
BRADY 86201 Equipment Label 5 Inch Width - Pack Of 5 | AD2ZEZ 3WZP4 86201PolyesterEnglish-Self Adhesive3 1/2"NoRectangleBlack5€32.13
BRADY 86150 Equipment Label 3-1/2 Inch H 5 Inch Width - Pack Of 5 | AD2ZFC 3WZR4 86150PolyesterEnglish-Self Adhesive3 1/2"NoRectangleBlack5€32.13
BRADY 86142 Equipment Label 3-1/2 Inch H Spanish - Pack Of 5 | AD2ZFL 3WZV1 86142Laminate PolyesterSpanishBlack, Red, WhiteSelf Adhesive3 1/2"No--5€32.53
BRADY 86259 Equipment Label 3-1/2 Inch H 5 Inch Width - Pack Of 5 | AD2ZGN 3WZZ4 86259Laminate PolyesterEnglishBlack, Blue, WhiteSelf Adhesive3 1/2"No--5€31.44
BRADY 86236 Equipment Label Black/orange - Pack Of 5 | AD2ZTF 3XAH6 86236VinylEnglishBlack, OrangeSelf Adhesive3 1/2"No--5€20.16
BRADY 86292 Equipment Label Black/orange - Pack Of 5 | AD2ZTG 3XAH9 86292VinylEnglishBlack, OrangeSelf Adhesive3 1/2"No--1€34.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 86156 Equipment Label 3-1/2 Inch H 5 Inch Width - Pack Of 5
€32.43 /pack