Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BRADY 78235 Link Warning Chain | AA7GUY 15Y455

BRADY 78235 Link Warning Chain

Item: AA7GUY Model: 78235Cross Ref: 15Y455
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€539.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlastic Chain
ColorWhite
Length100 ft.
MaterialPolyethylene
Size1 1/2"
Display Qty1
Indoor/outdoor UsageIndoor
Link Outside Width1 1/2"
Resistance PropertiesRust Resistant

Shipping Info:

Ship weight (kg) 2.1105
Ship height (cm)9.4
Ship length (cm)25.65
Ship width (cm)34.8
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorSizeMaterialPrice
BRADY 78234 Link Warning Chain 100 Feet | AA7GUX 15Y454 78234Yellow1 1/2"Polyethylene€433.71
BRADY 78239 Link Warning Chain | AA7GUZ 15Y456 78239White2"Polyethylene€536.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 78235 Link Warning Chain
€539.22 /unit