Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 76988 Front Plate Placard Holder 10-4/5 In.h | AE8XXN 6GF48

BRADY 76988 Front Plate Placard Holder 10-4/5 In.h

Item: AE8XXN Model: 76988Cross Ref: 6GF48
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFront Plate Placard Holder
Height10 4/5"
MaterialAluminum
Width10 4/5"
Placard Holder TypeFront Plate Placard Holder
Placard StylePlacard
Product TypeVehicle Placard Holder

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)3.81
Ship length (cm)31.24
Ship width (cm)31.62
HS code8310000000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 76988 Front Plate Placard Holder 10-4/5 In.h
€21.98 /unit