Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 76775 Ribbon Cartridge Black/blue 200 Feet Length | AD2CND 3MU59

BRADY 76775 Ribbon Cartridge Black/blue 200 Feet Length

Item: AD2CND Model: 76775Cross Ref: 3MU59
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€352.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRibbon Cartridge
ColorBlack, Blue
Length200 ft.
Resistance PropertiesScratch Resistant, Solvent-Resistant
Ribbon FormulationResin
Width4 3/25"

Shipping Info:

Ship weight (kg) 0.279
Ship height (cm)8.26
Ship length (cm)17.4
Ship width (cm)22.1
HS code9612101020
Country of OriginMX

Product Variants

ProductModelColorPkg. Qty.Price
BRADY 52042 Ribbon Cartridge 290 Feet Length Black - Pack Of 2 | AA8WYY 1AMV4 52042Black2€390.88
BRADY 52044 Ribbon Cartridge, White, 4-2/5" Width, Pk 2 | AA8WYZ 1AMV5 52044White2€390.88
BRADY 52045 Ribbon Cartridge 290 Feet Length Red - Pack Of 2 | AA8WZA 1AMV6 52045Red2€390.88
BRADY 52047 Ribbon Cartridge 290 Feet Length - Pack Of 2 | AA8WZB 1AMV7 52047Blue2€390.88
BRADY 52059 Ribbon Cartridge 4-2/5 Inch Width - Pack Of 2 | AA8WZC 1AMV8 52059Green2€358.71
BRADY 105031 Ribbon Cartridge Black 4-2/5 Inch Width - Pack Of 2 | AA9WWK 1HBL4 105031Black2€305.60
BRADY 76771 Ribbon Cartridge Black/orange 200 Feet Length | AB2BBW 1KW58 76771Black, Orange1€326.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 76775 Ribbon Cartridge Black/blue 200 Feet Length
€352.67 /unit