Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 76720 Continuous Label Roll, 4 1/4 Inch X 100 Ft, Metallized Polyester, Silver, Outdoor | CP2JKM

BRADY 76720 Continuous Label Roll, 4 1/4 Inch X 100 Ft, Metallized Polyester, Silver, Outdoor

Item: CP2JKM Model: 76720Cross Ref: 3BE91
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,291.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
ApplicationBarcode Labeling, Component And Equipment Labeling, General Identification, Inventory And Inspection Labeling
For Print MethodThermal Transfer
For Use With Grainger Item Number3MU42
For Use With Mfr. Model Number76739
Indoor/outdoorOutdoor
Label ColorSilver
Label FinishMatte
Label MaterialMetallized Polyester
Label Media FormatContinuous Roll
Label Thickness0.003"
Label Width4 1/4"
Max. Service Temp.230°F
Recommended Ribbon76739
Resistance PropertiesAbrasion Resistant, Chemical Resistant
Roll Length100 ft.
Service Temp. Range-40°F to +230°F
Compatible Grainger Part Number3MU42
Compatible Mfr Part Number76739
Indoor/outdoor UsageOutdoor
Material SeriesSeries B-565
Maximum Service Temperature230°F
Minimum Service Temperature-40°F
Printer Series CompatibilityGlobalMark 2
Product TypeMetallized Polyester Label
Service Temperature Range-40°F to 230°F
StandardsASTM D523, PSTC 33, U.S. FEDERAL TEST METHOD STD. NO. 191A

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthAdhesiveFor Print MethodLabel TypeService Temp. RangeIndoor/outdoorLabel ColorLabel ThicknessPrice
BRADY BM71C-1000-582 Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Glow Inch The Dark Polyester, Green | CP2AXP BM71C-1000-582---------
RFQ
BRADY BM71C-1000-584-OR Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Reflective Vinyl, Orange, Outdoor | CP2AXT BM71C-1000-584-OR1"AdhesiveThermal Transfer--40°F to +158°FOutdoorOrange0.005"€293.58
BRADY BM71C-2000-855-WT Continuous Label Roll Inch Box, 2 Inch X 75 Ft, Polyester, White, Indoor/Outdoor | CP2AXV BM71C-2000-855-WT---------
RFQ
BRADY MC-1500-584 Continuous Label Roll Cartridge, 1 1/2 Inch X 20 Ft, Reflective Halogen Free Plastic | CP2BAL MC-1500-584---------
RFQ
BRADY MC-1500-595-OR-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Orange | CP2BAN MC-1500-595-OR-BK---------
RFQ
BRADY MC-1500-595-YL-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Yellow | CP2BAQ MC-1500-595-YL-BK---------
RFQ
BRADY MC-1500-595-WT-RD Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Vinyl, Red On White, Outdoor | CP2BAT MC-1500-595-WT-RD---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 76720 Continuous Label Roll, 4 1/4 Inch X 100 Ft, Metallized Polyester, Silver, Outdoor
€1,291.44 /unit