Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 7385-4-PK Pipe Marker, Legend: Low Pressure Air, Iiar System Abbreviation Not Applicable | CH6MJV 781WG8

BRADY 7385-4-PK Pipe Marker, Legend: Low Pressure Air, Iiar System Abbreviation Not Applicable

Item: CH6MJV Model: 7385-4-PKCross Ref: 781WG8
Limited Availability
€14.50 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Average Durability8 yrs. to 10 yrs.
Background ColorBlue
Character Height3/4"
ColorWhite
FinishGloss
Fits Pipe O.d.3/4" to 2 3/8"
Height1 1/8"
Mounting StyleAdhesive Pipe Marker
Roll Length1 1/8"
Roll Width7"
Thickness0.004"
Weather ResistantYes
Width7"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.86
Ship width (cm)17.78
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 7385-4-PK Pipe Marker, Legend: Low Pressure Air, Iiar System Abbreviation Not Applicable
€14.50 /pack