Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 7379-3C-PK Pipe Marker, Legend: HVAC Return, 2 1/4 Inch x 2 3/4 Inch Size | CH6MHX 781VX3

BRADY 7379-3C-PK Pipe Marker, Legend: HVAC Return, 2 1/4 Inch x 2 3/4 Inch Size

Item: CH6MHX Model: 7379-3C-PKCross Ref: 781VX3
Limited Availability
€14.26 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Average Durability8 yrs. to 10 yrs.
Background ColorGreen
Character Height1/2"
ColorWhite
FinishGloss
Height2 1/4"
Mounting StyleAdhesive Pipe Marker
Roll Length2 1/4"
Roll Width2 3/4"
Thickness0.004"
Weather ResistantYes
Width2 3/4"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)5.72
Ship width (cm)6.99
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 7379-3C-PK Pipe Marker, Legend: HVAC Return, 2 1/4 Inch x 2 3/4 Inch Size
€14.26 /pack