Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 7348-1-PK Pipe Marker, Condensate, White, Fits 2 1/2 to 7 7/8 Inch Size Pipe OD, 1 Pipe Markers | CT9PVA

BRADY 7348-1-PK Pipe Marker, Condensate, White, Fits 2 1/2 to 7 7/8 Inch Size Pipe OD, 1 Pipe Markers

Item: CT9PVA Model: 7348-1-PKCross Ref: 781Z39
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.72 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Abrasion ResistantYes
Adhesive MaterialAcrylic
Adhesive Pipe Marker FormatDie-Cut On Cards
Adhesive StylePermanent
Background ColorBrown
Character Height2"
Chemical ResistanceYes
FinishGloss
Fits Pipe O.d.2 1/2" to 7 7/8"
Glow-in-the-darkNo
Height2 1/4"
Humidity ResistantNo
Legend Text ColorWhite
Minimum Application Temperature0°F
Mounting StyleAdhesive Pipe Marker
Number Of Pipe Markers1
Package TypeCard
Pipe Marker LegendCondensate
Pipe Marker MaterialVinyl
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Thickness0.004"
Uv ResistantNo
Water ResistantYes
Weather ResistantYes
Width14"
With Or Without ArrowsWithout
Ansi/asme A13.1Yes
Average Outdoor Durability8 yrs. to 10 yrs.
Chemical ResistantYes
Glow In The DarkNo
Iso 14726No
Nfpa 99, Cga C-9No
Pipe Marker Mounting StyleAdhesive Pipe Marker
Pipe Marker Package TypeCard
StandardsANSI A13.1-2007

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFits Pipe O.d.Background ColorLegend Text ColorWith Or Without ArrowsPrinted LanguagePipe Marker MaterialPackage TypeHeightPkg. Qty.Price
BRADY 15600 Pipe Marker _____lb. Steam Yellow | AF3TZG 8CXW3 15600-Yellow-----5"1€136.95
BRADY 41483 Pipe Marker _____lb. Steam Yellow | AF6CNU 9WPN7 41483-Yellow-----8"1€147.59
BRADY 109926 Pipe Marker 30 Feet Height x 8 Inch Width Vinyl | AF7ABP 20TE83 109926Cut To SizeGreen-----30 ft.1€149.57
BRADY 109927 Pipe Marker 30 Feet Height x 12 Inch Width Vinyl | AF7ABQ 20TE84 109927Cut To SizeGreen-----30 ft.1€152.46
BRADY 7309-1-PK Pipe Marker, Yellow, Black, Fits 2 1/2 to 7 7/8 Inch Pipe OD, 1 Pipe Markers | CT9PPB 7309-1-PK2 1/2" to 7 7/8"YellowBlackWithoutEnglishPlasticCard2 1/4"5€13.79
BRADY 7310-1-PK Pipe Marker, PSI, Yellow, Black, Fits 2 1/2 to 7 7/8 Inch Size Pipe OD | CT9PPC 7310-1-PK2 1/2" to 7 7/8"YellowBlackWithoutEnglishPlasticCard2 1/4"5€14.26
BRADY 7310-4-PK Pipe Marker, Yellow, Black, Fits 3/4 to 2 3/8 Inch Pipe OD, 4 Pipe Markers, Without | CT9PPD 7310-4-PK3/4" to 2 3/8"YellowBlackWithoutEnglishVinylCard1 1/8"5€14.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 7348-1-PK Pipe Marker, Condensate, White, Fits 2 1/2 to 7 7/8 Inch Size Pipe OD, 1 Pipe Markers
€14.72 /pack