Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 7274-1HV-PK Pipe Marker, Legend: Storm Sewer, 4 Inch x 24 Inch Size | CH6LWZ 782FW3

BRADY 7274-1HV-PK Pipe Marker, Legend: Storm Sewer, 4 Inch x 24 Inch Size

Item: CH6LWZ Model: 7274-1HV-PKCross Ref: 782FW3
Limited Availability
€27.29 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Average Durability8 yrs. to 10 yrs.
Background ColorGreen
Character Height3 1/2"
ColorWhite
FinishGloss
Height4"
Mounting StyleAdhesive Pipe Marker
Thickness0.004"
Weather ResistantYes
Width24"

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)10.16
Ship width (cm)60.96
Country of OriginUS

Product Details:

    • Fits Pipe O.D. 8 in and Larger

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 7274-1HV-PK Pipe Marker, Legend: Storm Sewer, 4 Inch x 24 Inch Size
€27.29 /pack