Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 7233-4-PK Pipe Marker, Legend: Recovery | CH6LRU 782FC9

BRADY 7233-4-PK Pipe Marker, Legend: Recovery

Item: CH6LRU Model: 7233-4-PKCross Ref: 782FC9
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Average Durability8 yrs. to 10 yrs.
Background ColorYellow
Character Height3/4"
ColorBlack
FinishGloss
Fits Pipe O.d.3/4" to 2 3/8"
Height1 1/8"
Mounting StyleAdhesive Pipe Marker
Thickness0.004"
Weather ResistantYes
Width7"
Abrasion ResistantYes
Adhesive MaterialAcrylic
Adhesive Pipe Marker FormatDie-Cut on Cards
Adhesive StylePermanent
Ansi/asme A13.1Yes
Average Outdoor Durability8 yrs. to 10 yrs.
Chemical ResistantYes
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorBlack
Minimum Application Temperature0°F
Nfpa 99, Cga C-9No
Number Of Pipe Markers4
Pipe Marker LegendRecovery
Pipe Marker MaterialPlastic
Pipe Marker Mounting StyleAdhesive Pipe Marker
Pipe Marker Package TypeCard
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
StandardsANSI A13.1-2007
Uv ResistantNo
Water ResistantYes
With Or Without ArrowsWithout

Shipping Info:

Ship weight (kg) 0.027
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 7233-4-PK Pipe Marker, Legend: Recovery