Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 7151-4-PK Pipe Marker, Legend: HVAC Return, 1 1/8 Inch x 7 Inch Size | CH6LGJ 781WH3

BRADY 7151-4-PK Pipe Marker, Legend: HVAC Return, 1 1/8 Inch x 7 Inch Size

Item: CH6LGJ Model: 7151-4-PKCross Ref: 781WH3
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Average Durability8 yrs. to 10 yrs.
Background ColorYellow
Character Height3/4"
ColorBlack
FinishGloss
Fits Pipe O.d.3/4" to 2 3/8"
Height1 1/8"
Mounting StyleAdhesive Pipe Marker
Roll Length1 1/8"
Roll Width7"
Thickness0.004"
Width7"
Abrasion ResistantYes
Adhesive MaterialAcrylic
Adhesive Pipe Marker FormatDie-Cut on Cards
Adhesive StylePermanent
Ansi/asme A13.1Yes
Average Outdoor Durability8 yrs. to 10 yrs.
Chemical ResistantYes
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorBlack
Minimum Application Temperature0°F
Nfpa 99, Cga C-9No
Number Of Pipe Markers4
Pipe Marker LegendHVAC Return
Pipe Marker MaterialVinyl
Pipe Marker Mounting StyleAdhesive Pipe Marker
Pipe Marker Package TypeCard
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
StandardsANSI A13.1-2007
Uv ResistantNo
Water ResistantNo
Weather ResistantYes
With Or Without ArrowsWithout

Shipping Info:

Ship weight (kg) 0.027
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 7151-4-PK Pipe Marker, Legend: HVAC Return, 1 1/8 Inch x 7 Inch Size