Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 7144-1HV-PK Pipe Marker, Legend: Hot, 4 Inch x 24 Inch Size | CH6LFV 782FP6

BRADY 7144-1HV-PK Pipe Marker, Legend: Hot, 4 Inch x 24 Inch Size

Item: CH6LFV Model: 7144-1HV-PKCross Ref: 782FP6
Limited Availability
€28.08 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Average Durability8 yrs. to 10 yrs.
Background ColorYellow
Character Height3 1/2"
ColorBlack
FinishGloss
Height4"
Mounting StyleAdhesive Pipe Marker
Thickness0.004"
Weather ResistantYes
Width24"
Abrasion ResistantYes
Adhesive MaterialAcrylic
Adhesive Pipe Marker FormatDie-Cut on Cards
Adhesive StylePermanent
Ansi/asme A13.1Yes
Average Outdoor Durability8 yrs. to 10 yrs.
Chemical ResistantYes
Fits Pipe O.d.8" And Larger
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorBlack
Minimum Application Temperature0°F
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendHot
Pipe Marker MaterialVinyl
Pipe Marker Mounting StyleAdhesive Pipe Marker
Pipe Marker Package TypeCard
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
StandardsANSI A13.1-2007
Uv ResistantNo
Water ResistantYes
With Or Without ArrowsWithout

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)10.16
Ship width (cm)60.96
Country of OriginUS

Product Details:

    • Fits Pipe O.D. 8 in and Larger

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 7144-1HV-PK Pipe Marker, Legend: Hot, 4 Inch x 24 Inch Size
€28.08 /pack