Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 7143-3C-PK Pipe Marker, Legend: High Temperature Hot Water, 2 1/4 Inch x 2 3/4 Inch Size | CH6LFT 781ZC7

BRADY 7143-3C-PK Pipe Marker, Legend: High Temperature Hot Water, 2 1/4 Inch x 2 3/4 Inch Size

Item: CH6LFT Model: 7143-3C-PKCross Ref: 781ZC7
Limited Availability
€14.62 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Average Durability8 yrs. to 10 yrs.
Background ColorYellow
Character Height1/2"
ColorBlack
FinishGloss
Height2 1/4"
Mounting StyleAdhesive Pipe Marker
Thickness0.004"
Weather ResistantYes
Width2 3/4"
Abrasion ResistantYes
Adhesive MaterialAcrylic
Adhesive Pipe Marker FormatDie-Cut on Cards
Adhesive StylePermanent
Ansi/asme A13.1Yes
Average Outdoor Durability8 yrs. to 10 yrs.
Chemical ResistantYes
Fits Pipe O.d.3/4" And Smaller
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorBlack
Minimum Application Temperature0°F
Nfpa 99, Cga C-9No
Number Of Pipe Markers3
Pipe Marker LegendHigh Temperature Hot Water
Pipe Marker MaterialVinyl
Pipe Marker Mounting StyleAdhesive Pipe Marker
Pipe Marker Package TypeCard
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
StandardsANSI A13.1-2007
Uv ResistantNo
Water ResistantYes
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)5.72
Ship width (cm)6.99
Country of OriginUS

Product Details:

    • Fits Pipe O.D. 3/4 in and Smaller

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 7143-3C-PK Pipe Marker, Legend: High Temperature Hot Water, 2 1/4 Inch x 2 3/4 Inch Size
€14.62 /pack