Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 7135-1-PK Pipe Marker, Legend: High Pressure Air, Iiar System Abbreviation Not Applicable | CH6LET 781W07

BRADY 7135-1-PK Pipe Marker, Legend: High Pressure Air, Iiar System Abbreviation Not Applicable

Item: CH6LET Model: 7135-1-PKCross Ref: 781W07
Limited Availability
€14.50 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Average Durability8 yrs. to 10 yrs.
Background ColorYellow
Character Height2"
ColorBlack
FinishGloss
Height2 1/4"
Mounting StyleAdhesive Pipe Marker
Roll Length2 1/4"
Roll Width14"
Thickness0.004"
Weather ResistantYes
Width14"
Abrasion ResistantYes
Adhesive MaterialAcrylic
Ansi/asme A13.1Yes
Chemical ResistantYes
Fits Pipe O.d.2 1/2" to 7 7/8"
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorBlack
Nfpa 99, Cga C-9No
Pipe Marker LegendHigh Pressure Air
Pipe Marker MaterialVinyl
Pipe Marker Mounting StyleAdhesive Pipe Marker
Printed LanguageEnglish
ReflectiveNo
StandardsANSI A13.1-2007
Water ResistantNo
With Or Without ArrowsWithout

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)5.72
Ship width (cm)35.56
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 7135-1-PK Pipe Marker, Legend: High Pressure Air, Iiar System Abbreviation Not Applicable
€14.50 /pack