Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 7119-3C Pipe Marker Gas Yellow 3/4 Inch Or Less | AE2ZVE 5ADA9

BRADY 7119-3C Pipe Marker Gas Yellow 3/4 Inch Or Less

Item: AE2ZVE Model: 7119-3CCross Ref: 5ADA9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorYellow
Height2 1/4"
Legend ColorBlack
Marker Attachment StyleSelf Adhesive
Markers Per Card3
MaterialVinyl
Material PropertiesPressure Sensitive
Width2 3/4"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)6.22
Ship length (cm)1.78
Ship width (cm)37.59
HS code3919905060
Country of OriginUS

Product Variants

ProductModelBackground ColorFits Pipe O.d.Markers Per CardHeightMaterial PropertiesRoll LengthLanguageOperating Temp. RangePrice
BRADY 7358-4 Pipe Marker Gas Brown 3/4 To 2-3/8 In | AC9HYF 3GTR6 7358-4Brown-41 1/8"Pressure Sensitive---€2.57
BRADY 4322-A Pipe Marker Gas Brown 3/4 To 1-3/8 In | AC9HZP 3GTW7 4322-ABrown-10.688"----€6.87
BRADY 4322-B Pipe Marker Gas Brown 1-1/2 To 2-3/8 In | AC9JBZ 3GUE4 4322-BBrown-10.688"----€12.83
BRADY 4322-C Pipe Marker Gas Brown 2-1/2 To 3-7/8 In | AC9JCH 3GUF5 4322-CBrown-12 1/2"----€23.66
BRADY 4187-A Pipe Marker Gas Blue 3/4 To 1-3/8 In | AE3ZKV 5GXZ8 4187-ABlue-10.812"----€7.11
BRADY 4187-C Pipe Marker Gas Blue 2-1/2 To 3-7/8 In | AE4KEW 5LDY8 4187-CBlue-12"----€23.66
BRADY 4067-F Pipe Marker Gas Yellow 6 To 7-7/8 In | AE4KPY 5LEY1 4067-FYellow-18"----€19.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 7119-3C Pipe Marker Gas Yellow 3/4 Inch Or Less
€3.05 /unit