Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 7108-3C-PK Pipe Marker, Legend: Fire Dry Standpipe, Iiar System Abbreviation Not Applicable | CH6LCL 781WX2

BRADY 7108-3C-PK Pipe Marker, Legend: Fire Dry Standpipe, Iiar System Abbreviation Not Applicable

Item: CH6LCL Model: 7108-3C-PKCross Ref: 781WX2
Limited Availability
€15.19 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Average Durability8 yrs. to 10 yrs.
Background ColorRed
Character Height1/2"
ColorWhite
FinishGloss
Height2 1/4"
Mounting StyleAdhesive Pipe Marker
Roll Length2 1/4"
Roll Width2 3/4"
Thickness0.004"
Weather ResistantYes
Width2 3/4"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)5.72
Ship width (cm)6.99
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 7108-3C-PK Pipe Marker, Legend: Fire Dry Standpipe, Iiar System Abbreviation Not Applicable
€15.19 /pack