BRADY 7060-1HV Pipe Marker Compressed Air Black 8 Inch Or Greater | AC9JAC 3GTY2

BRADY 7060-1HV Pipe Marker Compressed Air Black 8 Inch Or Greater

Item: AC9JAC Model: 7060-1HVCross Ref: 3GTY2
In Stock

Get it by Thursday, Jun 12

€22.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorBlue
Height4"
Legend ColorWhite
Marker Attachment StyleSelf Adhesive
Markers Per Card1
MaterialVinyl
Material PropertiesPressure Sensitive
Width24"

Shipping Info:

Ship weight (kg) 0.02
Ship height (cm)0.25
Ship length (cm)61.72
Ship width (cm)10.67
HS code3926909980
Country of OriginUS

Product Variants

ProductModelBackground ColorFits Pipe O.d.Markers Per CardHeightMaterial PropertiesRoll LengthPrice
BRADY 5660-HPHV Pipe Marker Compressed Air Black 8 Inch Or Greater | AA6MPX 14H792 5660-HPHVBlue--4 1/4"--€34.93
BRADY 5660-I Pipe Marker Compressed Air 1-1/2 To 2-3/8 In | AA6MPY 14H793 5660-IBlue--9"--€19.89
BRADY 5660-II Pipe Marker Compressed Air 2-1/2 To 7-7/8 In | AA6MPZ 14H794 5660-IIBlue--27 1/2"--€27.89
BRADY 5660-O Pipe Marker Compressed Air Blue 1/2 To 1-3/8 In | AA6MQA 14H795 5660-OBlue--5"--€13.55
BRADY 5661-I Pipe Marker Compressed Air 1-1/2 To 2-3/8 In | AA6MQB 14H796 5661-IYellow--9"--€12.84
BRADY 5661-II Pipe Marker Compressed Air 2-1/2 To 7-7/8 In | AA6MQC 14H797 5661-IIYellow--27 1/2"--€20.86
BRADY 5661-O Pipe Marker Compressed Air 1/2 To 1-3/8 In | AA6MQD 14H798 5661-OYellow--5"--€12.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 7060-1HV Pipe Marker Compressed Air Black 8 Inch Or Greater
€22.40 /unit