Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 65595 Gate Valve Lockout Fits Size 1 To 2-1/2 | AA7HEG 15Y677

BRADY 65595 Gate Valve Lockout Fits Size 1 To 2-1/2

Item: AA7HEG Model: 65595Cross Ref: 15Y677
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve Lockout
ColorGreen
For Handle TypeHand Wheel
For Use WithRising Stem Valves
HeaderDanger
IncludesEnglish Danger Labels, French Danger Labels, Spanish Danger Labels
LabelingLabel Included
LanguageEnglish, French, Spanish
LegendDanger Locked Out Do Not Remove
Lockout ColorGreen
Lockout MaterialPolypropylene
MaterialPolypropylene
Max. Number Of Padlocks1
Padlock Shackle Max. Dia.3/8"
Temp. Range-20°F to +300°F
For Maximum Hand Wheel Diameter2 1/2"
For Maximum Handle Thickness1.5"
For Maximum Padlock Shackle Diameter3/8"
For Minimum Hand Wheel Diameter1"
Maximum Number Of Padlocks1
Outside Diameter3.12"
Overall Height1.41"
Overall Width4.72"
Resistance PropertiesChemical Resistant, Impact Resistant
StandardsANSI Z244, OSHA 29 CFR 1910.147 (4) (ii) (A) (1) / (c) (5) (ii) (C) (1), UL 94-HB
Valve Lockout TypeHinged

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)3.56
Ship length (cm)12.19
Ship width (cm)7.87
HS code3926909980
Country of OriginCN

Product Variants

ProductModelMax. Number Of PadlocksLockout ColorTemp. RangeColorHeightFor Handle TypeLockout MaterialLanguagePrice
BRADY 65585 Gate Valve Lockout Fits Size 1 To 2 1/2 | AA7HDW 15Y667 655851Blue-20°F to +300°FBlue-Hand WheelPolypropyleneEnglish, French, Spanish€20.67
BRADY 65586 Gate Valve Lockout Fits Size 2-1/2 To 5 | AA7HDX 15Y668 655861Blue-20°F to +300°FBlue-Hand WheelPolypropyleneEnglish, French, Spanish€31.71
BRADY 65587 Gate Valve Lockout Fits Size 5 To 6-1/2 | AA7HDY 15Y669 655871Blue-20°F to +300°FBlue-Hand WheelPolypropyleneEnglish, French, Spanish€64.37
BRADY 65588 Gate Valve Lockout Fits Size 6-1/2 To 10 | AA7HDZ 15Y670 655881Blue-20°F to +300°FBlue-Hand WheelPolypropyleneEnglish, French, Spanish€68.78
BRADY 65589 Gate Valve Lockout Fits Size 10 To 13 | AA7HEA 15Y671 655891--20°F to +300°FBlue----€79.64
BRADY 65590 Gate Valve Lockout Fits Size 1 To 2-1/2 | AA7HEB 15Y672 655901Yellow-20°F to +300°FYellow-Hand WheelPolypropyleneEnglish, French, Spanish€19.37
BRADY 65591 Gate Valve Lockout, 2-1/2" to 5" Fits Size | AA7HEC 15Y673 655911Yellow-20°F to +300°FYellow-Hand WheelPolypropyleneEnglish, French, Spanish€31.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 65595 Gate Valve Lockout Fits Size 1 To 2-1/2
€28.65 /unit