Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 63239 Hazardous Warning Label 4-5/16 Inch Height x 4-3/4 Inch Width PK500 | AG9KCW 20RZ46

BRADY 63239 Hazardous Warning Label 4-5/16 Inch Height x 4-3/4 Inch Width PK500

Item: AG9KCW Model: 63239Cross Ref: 20RZ46
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€214.15 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Warning Label
AdhesiveYes
HeaderDanger
Height4.312"
Indoor/outdoor UsageIndoor/Outdoor
LanguageEnglish
Legend ColorRed
Legend StyleSymbol, Text
MaterialPlastic
No. Of Labels500
ShapeRectangle
Width4 3/4"
Background ColorBlack, Red
Dot/un Product FormLabel
Handling Label/placard TypeAircraft Only
Label Height4 5/16"
Label Width4 3/4"
Labels Per Roll500
MessageDo Not Load In Passenger Aircraft

Shipping Info:

Ship weight (kg) 1.6605
Ship height (cm)11.51
Ship length (cm)15.49
Ship width (cm)15.49
Country of OriginUS

Product Details:

    • Write on Surface : No
    • Laminated : No

Product Variants

ProductModelMaterialHeightShapeLegend ColorLegend StyleHeaderIndoor/outdoor UsageNo. Of LabelsPkg. Qty.Price
BRADY 121070 Hazardous Material Shpng Labels Dot 4 Inch - Pack Of 500 | AA6LBN 14D488 121070Vinyl-------500€101.09
BRADY 8816 Hazardous Warning Label - Pack Of 100 | AF3QTK 8C255 8816Self Adhesive Paper3 1/2"------25€64.63
BRADY 8817 Hazardous Warning Label - Pack Of 100 | AF3QTL 8C256 8817Self Adhesive Paper3 1/2"------100€49.39
BRADY 45233 Hazardous Warning Label - Pack Of 100 | AF4CUA 8RF41 45233Self Adhesive Paper3 1/2"RectangleBlack---1100€65.64
BRADY 857 Hazardous Warning Label - Pack Of 100 | AF4RCX 9GE79 857Self Adhesive Paper3 1/2"------100€63.33
BRADY 121068 Hazardous Warning Label 4 Inch PK500 | AG9JYP 20RY47 121068Vinyl4"DiamondBlackSymbol, TextNo HeaderIndoor/Outdoor500500€131.49
BRADY 121069 Hazardous Warning Label 4 Inch Height x 4 Inch Width Vinyl | AG9JYQ 20RY48 121069Vinyl4"DiamondBlackSymbol, TextNo HeaderIndoor/Outdoor5001€118.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 63239 Hazardous Warning Label 4-5/16 Inch Height x 4-3/4 Inch Width PK500
€214.15 /pack