Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 60428 Vehicle Placard | AD4DNF 41F597

BRADY 60428 Vehicle Placard

Item: AD4DNF Model: 60428Cross Ref: 41F597
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVehicle Placard
Container Label/placard TypeHazardous Class
Dot/un Product FormPlacard
Height10 3/4"
LanguageEnglish
LegendPoison Gas 2
Legend/background ColorBlack, Orange
Width10 3/4"
Hazard ClassClass 2 (Gases)
Label Height10 3/4"
Label Width10 3/4"
MaterialB-101 Polycoated Tagstock
MessagePoison Gas 2

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)27.31
Ship length (cm)0.08
Ship width (cm)27.31
HS code4911990000
Country of OriginUS

Product Variants

ProductModelHeightPrice
BRADY 60423 Vehicle Placard | AD4DNB 41F593 6042310 3/4"€32.18
BRADY 60433 Vehicle Placard | AD4DNH 41F599 6043310 3/4"€16.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 60428 Vehicle Placard
€4.39 /unit