Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 60425 Vehicle Placard | AD4DNC 41F594

BRADY 60425 Vehicle Placard

Item: AD4DNC Model: 60425Cross Ref: 41F594
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVehicle Placard
Container Label/placard TypeHazardous Class
Dot/un Product FormPlacard
Height10 3/4"
LanguageEnglish
LegendToxic 6
Legend/background ColorBlack, Orange
Width10 3/4"

Shipping Info:

Ship weight (kg) 0.2178
Ship height (cm)27.31
Ship length (cm)0.25
Ship width (cm)27.31
HS code7019320000
Country of OriginUS

Product Variants

ProductModelHeightPrice
BRADY 60435 Vehicle Placard | AD4DNK 41F602 6043510 3/4"€14.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 60425 Vehicle Placard
€37.81 /unit