Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 60363 Drum Label 6 Inch Diameter Semi-Gloss Paper PK100 | AG9KTP 20TD76

BRADY 60363 Drum Label 6 Inch Diameter Semi-Gloss Paper PK100

Item: AG9KTP Model: 60363Cross Ref: 20TD76
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.91 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Label
AdhesiveYes
Background ColorBlack, White
HeaderEmpty
Height6"
Indoor/outdoor UsageIndoor
LanguageEnglish
Legend StyleText
MaterialPaper
ShapeSquare
Width6"
Container Label/placard TypeHazardous Class
Dot/un Product FormLabel
Label Height6"
Label Width6"
MessageNo More Than One Inch of Residue Remains on the Bottom of This Drum. Drum is Empty by EPA Standards
Number Of Labels100

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)1.78
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Product Details:

    • Write on Surface : Yes

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 60363 Drum Label 6 Inch Diameter Semi-Gloss Paper PK100
€90.91 /pack