Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 60258 Container Label 3 Inch H 7 Inch Width - Pack Of 25 | AF4WZG 9NLT9

BRADY 60258 Container Label 3 Inch H 7 Inch Width - Pack Of 25

Item: AF4WZG Model: 60258Cross Ref: 9NLT9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.42 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Waste Label
Height3"
Legend/background ColorRed, Yellow
MaterialLaminated Polyester
Width7"
Background ColorYellow
Dot/un Product FormLabel
Handling Label/placard TypeWaste
Label Height3"
Label Width7"
Labels Per Roll25
LanguageEnglish
MessageWaste Flammable

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)8.89
HS code4911998000
Country of OriginCA

Product Variants

ProductModelHeightMaterialLegend/background ColorShapeLegend StyleBackground ColorIndoor/outdoor UsageHeaderPkg. Qty.Price
BRADY 121151 Hazardous Waste Label 6 Inch Width - Pack Of 100 | AA7GWB 15Y481 1211516"VinylBlack, Red, Yellow-----100€148.43
BRADY 121152 California Hazardous Waste Label - Pack Of 100 | AA7GWC 15Y482 1211526"VinylBlack, Red, Yellow-----100€154.80
BRADY 121063 Hazardous Waste Label Vinyl - Pack Of 100 | AA7GWE 15Y484 1210636"VinylBlack, Red, White-----100€148.98
BRADY 121153 Hazardous Waste Label White/blue - Pack Of 100 | AA7GWF 15Y485 1211536"VinylBlue, White-----100€145.81
BRADY 121154 Hazardous Waste Label Vinyl - Pack Of 100 | AA7GWG 15Y486 1211546"VinylGreen, White-----100€159.99
BRADY 18765LS Hazardous Waste Label 2-7/8 Inch H - Pack Of 25 | AD3AAE 3XDJ5 18765LS2 7/8"PolyesterBlack, Orange-----25€27.89
BRADY 121155 Hazardous Waste Label 6 Inch H - Pack Of 50 | AE3AUU 5AH44 1211556"VinylBlack, Red, Yellow-----50€79.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 60258 Container Label 3 Inch H 7 Inch Width - Pack Of 25
€95.42 /pack