Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 60198 Label PS Vinyl 1 Inch Height x 1 Inch Width Laser PK10 | AH4ZJL 35RZ63

BRADY 60198 Label PS Vinyl 1 Inch Height x 1 Inch Width Laser PK10

Item: AH4ZJL Model: 60198Cross Ref: 35RZ63
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€140.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
AdhesiveYes
Background ColorYellow
HeaderNo Header
Height1"
Indoor/outdoorIndoor/Outdoor
LaminatedNo
LanguageNo Text
LegendNo Text
Legend ColorBlack
Legend StyleSymbol
MaterialVinyl
Metal DetectableNo
No. Of Labels10
Self-adhesiveYes
ShapeTriangle
Width1"
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)1.27
Ship length (cm)31.37
Ship width (cm)6.35
Country of OriginUS

Product Details:

    • Write on Surface : No
    • Laminated : No

Product Variants

ProductModelHeightMaterialLanguageLegend StyleHeaderIndoor/outdoorShapeLegend ColorPkg. Qty.Price
BRADY 110746 Label 3-1/2 Inch Height x 5 Inch Width Black/Yellow PK10 | AH3JWG 32MH19 1107463 1/2"PolyesterEnglishSymbol, TextOrigins Of Lean ThinkingIndoor/OutdoorRectangleBlack1€54.00
BRADY 110762 Label 3-1/2 Inch Height x 5 Inch Width Polyester PK10 | AH3JWH 32MH20 1107623 1/2"PolyesterEnglishTextAssortedIndoor/OutdoorRectangle-1€56.71
BRADY 110763 Label Assorted Legends PK10 | AH3JWJ 32MH21 1107633 1/2"PolyesterEnglishSymbol, TextAssortedIndoor/OutdoorRectangle-1€53.39
BRADY LID-3 Label 3/4 Inch Height x 4-1/2 Inch Width Polyester PK25 | AH3KBH 32MJ41 LID-33/4"PolyesterEnglishSymbol, TextDangerIndoor OnlyRectangleBlack25€23.08
BRADY SL-1 Label Information 1-13/16 Inch Height x 2-1/2 Inch Width | AH3YWH 33VG42 SL-11.812"PaperEnglishSymbol, TextNo Header-RectangleBlack1€143.71
BRADY SL-6 Label Information 4 Inch Height x 4 Inch Width | AH3YWJ 33VG43 SL-64"PaperEnglishSymbol, TextCautionIndoor OnlyRectangleBlack250€229.43
BRADY 87029 Label PS Vinyl 1 Inch Height x 2 Inch Width 9 Labels | AH4ZJA 35RZ53 870291"VinylEnglishSymbol, TextCautionIndoor/OutdoorRectangleBlack1€29.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 60198 Label PS Vinyl 1 Inch Height x 1 Inch Width Laser PK10
€140.99 /unit