Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 60181 Warning Labels 1/2 Inch Height x 1/2 Inch Width Vinyl PK10 | AG9KAX 20RZ01

BRADY 60181 Warning Labels 1/2 Inch Height x 1/2 Inch Width Vinyl PK10

Item: AG9KAX Model: 60181Cross Ref: 20RZ01
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€132.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWarning Label
AdhesiveYes
Background ColorYellow
HeaderNo Header
Height1/2"
Indoor/outdoorIndoor/Outdoor
LanguageNo Text
Legend ColorBlack
Legend StyleSymbol
MaterialVinyl
Metal DetectableNo
No. Of Labels10
ShapeTriangle
Width1/2"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)21.08
Ship length (cm)4.06
Ship width (cm)0.25
Country of OriginUS

Product Details:

    • Write on Surface : No
    • Laminated : No

Product Variants

ProductModelMaterialHeightLanguageLegend/background ColorShapeLegend ColorLegend StyleIndoor/outdoorPkg. Qty.Price
BRADY 60213 Warning Label 4 Inch H 4 Inch Width - Pack Of 10 | AA7GWM 15Y491 60213Vinyl4"EnglishBlack, Yellow----10€168.85
BRADY 60202 Warning Label 2 Inch H 2 Inch Width - Pack Of 10 | AA7GWN 15Y492 60202Vinyl2"EnglishBlack, Yellow----100€249.82
BRADY 20983LS Warning Label Black/yellow - Pack Of 20 | AD3AAH 3XDK2 20983LSPolyester3 1/2"EnglishBlack, Yellow----20€145.28
BRADY 86123 Warning Label 3-1/2 Inch H 5 Inch Width - Pack Of 5 | AD3DMY 3YGT4 86123Polyester3 1/2"EnglishBlack, Red, White----5€34.90
BRADY 86124 Warning Label 5 Inch Width 3-1/2 Inch H - Pack Of 5 | AD3DMZ 3YGT7 86124Polyester3 1/2"EnglishBlack, Red, White----5€20.26
BRADY 121081 Warning Label 7 Inch H 5 Inch Width - Pack Of 5 | AE6DZK 5RB63 121081Vinyl7"EnglishBlack, Orange, WhiteRectangleBlackText-5€31.79
BRADY 863LS Warning Label 3-1/2 Inch H 10 Inch Width - Pack Of 100 | AF4ARJ 8NCT0 863LSPaper3 1/2"EnglishOrange, RedRectangleRed-Indoor Only100€132.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 60181 Warning Labels 1/2 Inch Height x 1/2 Inch Width Vinyl PK10
€132.96 /unit