BRADY 6004-Z Letter Label Z Photoluminescent Polyester Tape PK25 | AH2MBL 29TT13

BRADY 6004-Z Letter Label Z Photoluminescent Polyester Tape PK25

Item: AH2MBL Model: 6004-ZCross Ref: 29TT13
In Stock

Get it by Tuesday, Jun 10

€115.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLetter Label
Background ColorBlue
CharacterZ
Character Height4"
Glow-in-the-darkYes
GradeNot Retroreflective
Indoor/outdoorIndoor
Legend ColorGlow
Markers Per Card1
MaterialPolyester
Number Of Cards25
Overall Height4 3/4"
Overall Width3.062"
Character TypeLetters
Characters IncludedZ
Package TypeSheet
Product TypeIndividual Characters
Retroreflective GradeNon Reflective
StandardsASTM D 523, ASTM E 162, ASTM E 2072-00, ASTM E 2073-00, ASTM E 648, ASTM E 662, DIN 67510, IMO RESOLUTION A.752(18), ISO/CD 15370, LLOYD'S REGISTER SAS F050294.P, OSHA 29 CFR 1910.37

Shipping Info:

Ship weight (kg) 0.068
Ship height (cm)1.52
Ship length (cm)12.19
Ship width (cm)12.95
Country of OriginUS

Product Variants

ProductModelCharacter HeightBackground ColorOverall HeightOverall WidthNumber Of CardsIndoor/outdoorMarkers Per CardGradePrice
BRADY 6004-B Letter Label B Photoluminescent Polyester Tape PK25 | AH2MAK 29TR88 6004-B4"Blue4 3/4"3.062"25Indoor1Not Retroreflective€129.41
BRADY 6004-C Letter Label C Photoluminescent Polyester Tape PK25 | AH2MAL 29TR89 6004-C4"Blue4 3/4"3.062"25Indoor1Not Retroreflective€117.11
BRADY 6004-D Letter Label D Photoluminescent Polyester Tape PK25 | AH2MAM 29TR90 6004-D4"Blue4 3/4"3.062"25Indoor1Not Retroreflective€114.89
BRADY 6004-E Letter Label E Photoluminescent Polyester Tape PK25 | AH2MAN 29TR91 6004-E4"Blue4 3/4"3.062"25Indoor1Not Retroreflective€117.11
BRADY 6004-F Letter Label F Photoluminescent Polyester Tape PK25 | AH2MAP 29TR92 6004-F4"Blue4 3/4"3.062"25Indoor1Not Retroreflective€115.30
BRADY 6004-G Letter Label G Photoluminescent Polyester Tape PK25 | AH2MAQ 29TR93 6004-G4"Blue4 3/4"3.062"25Indoor1Not Retroreflective€115.30
BRADY 6004-I Letter Label I Photoluminescent Polyester Tape PK25 | AH2MAT 29TR95 6004-I4"Blue4 3/4"3.062"25Indoor1Not Retroreflective€115.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 6004-Z Letter Label Z Photoluminescent Polyester Tape PK25
€115.30 /unit