BRADY 6001-O Letter Label O Photoluminescent Polyester Tape PK25 | AH2LWW 29TP95

BRADY 6001-O Letter Label O Photoluminescent Polyester Tape PK25

Item: AH2LWW Model: 6001-OCross Ref: 29TP95
In Stock

Get it by Tuesday, Jun 17

€71.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLetter Label
Background ColorBlue
CharacterO
Character Height1"
Glow-in-the-darkYes
GradeNot Retroreflective
Indoor/outdoorIndoor
Legend ColorGlow
Markers Per Card1
MaterialPolyester
Number Of Cards25
Overall Height1 3/4"
Overall Width7/8"
Character ColorWhite
Character TypeLetters
Characters IncludedO
Number Of Pieces25
Package TypeSheet
Product TypeIndividual Characters
Retroreflective GradeNon Reflective
StandardsASTM D 523, ASTM E 162, ASTM E 2072-00, ASTM E 2073-00, ASTM E 648, ASTM E 662, DIN 67510, IMO RESOLUTION A.752(18), ISO/CD 15370, LLOYD'S REGISTER SAS F050294.P, OSHA 29 CFR 1910.37

Shipping Info:

Ship weight (kg) 0.1134
Ship height (cm)0.64
Ship length (cm)5.08
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelCharacter HeightBackground ColorOverall HeightOverall WidthNumber Of CardsIndoor/outdoorMarkers Per CardGradePrice
BRADY 6001-B Letter Label B Photoluminescent Polyester Tape PK25 | AH2LWG 29TP82 6001-B1"Blue1 3/4"7/8"25Indoor1Not Retroreflective€71.83
BRADY 6001-E Letter Label E Photoluminescent Polyester Tape PK25 | AH2LWK 29TP85 6001-E1"Blue1 3/4"7/8"25Indoor1Not Retroreflective€79.03
BRADY 6001-G Letter Label G Photoluminescent Polyester Tape PK25 | AH2LWM 29TP87 6001-G1"Blue1 3/4"7/8"25Indoor1Not Retroreflective€71.83
BRADY 6001-J Letter Label J Photoluminescent Polyester Tape PK25 | AH2LWQ 29TP90 6001-J1"Blue1 3/4"7/8"25Indoor1Not Retroreflective€71.83
BRADY 6001-N Letter Label N Photoluminescent Polyester Tape PK25 | AH2LWV 29TP94 6001-N1"Blue1 3/4"7/8"25Indoor1Not Retroreflective€71.55
BRADY 6001-Q Letter Label Q Photoluminescent Polyester Tape PK25 | AH2LWY 29TP97 6001-Q1"Blue1 3/4"7/8"25Indoor1Not Retroreflective€73.59
BRADY 6001-R Letter Label R Photoluminescent Polyester Tape PK25 | AH2LWZ 29TP98 6001-R1"Blue1 3/4"7/8"25Indoor1Not Retroreflective€71.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 6001-O Letter Label O Photoluminescent Polyester Tape PK25
€71.42 /unit