Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 5905-C Reflective Numbers And Letters C - Pack Of 25 | AA6TJL 14V817

BRADY 5905-C Reflective Numbers And Letters C - Pack Of 25

Item: AA6TJL Model: 5905-CCross Ref: 14V817
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.06 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLetter Label
Adhesive TypePermanent Adhesive
ApplicationUtility Plant Markings
Apwa Compliant ColorNo
Background ColorBlack
CharacterC
Character ColorYellow
Character Color GradientSolid Color
Character Height1"
Character Outline ColorNot Applicable
Character TypeLetters
Character Width1"
Characters IncludedC
ColorBlack, Yellow
Die CutYes
EmbossedNo
FontArchivo Narrow
Glow-in-the-darkNo
Includes(25) Labels
Label FinishGloss
Legend ColorYellow
Letter CasingUppercase
Markers Per Card1
MaterialRetroreflective Sheeting
Meets Uscg Registration GuidelinesNo
Number Of Cards25
Number Of Pieces25
Overall Height1 1/2"
Overall Width1"
Package TypeSheet
Self-spacing/aligningNo
VisibilityReflective
Indoor/outdoor UsageIndoor/Outdoor
Mounting TypeAdhesive
Product TypeIndividual Characters
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Weather Resistant
Retroreflective GradeEngineer Grade
StandardsASTM D 2979, Class 4 (Fed. Spec. L­S­300), PSTC­1, PSTC­31, PSTC­33, PSTC­7, Type 1 (Fed. Spec. L­S­300)

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)1.02
HS code3919905010
Country of OriginUS

Product Variants

ProductModelCharacter TypeCharacters IncludedCharacter HeightFontColorBackground ColorApplicationOverall HeightPkg. Qty.Price
BRADY 5905-A Reflective Numbers And Letters A - Pack Of 25 | AA6TJH 14V814 5905-ALettersA1"Archivo NarrowBlack, YellowBlackUtility Plant Markings1 1/2"25€45.21
BRADY 5905-B Reflective Numbers And Letters B - Pack Of 25 | AA6TJJ 14V815 5905-BLettersB1"Archivo NarrowBlack, YellowBlackUtility Plant Markings1 1/2"25€41.77
BRADY 5905-D Reflective Numbers And Letters D - Pack Of 25 | AA6TJM 14V818 5905-DLettersD1"Archivo NarrowBlack, YellowBlackUtility Plant Markings1 1/2"25€47.42
BRADY 5905-DSH Reflective Numbers And Letters Dash - Pack Of 25 | AA6TJN 14V819 5905-DSHPunctuationDash (-)1"Archivo NarrowBlack, YellowBlackUtility Plant Markings1 1/2"25€41.76
BRADY 5905-E Reflective Numbers And Letters E - Pack Of 25 | AA6TJP 14V820 5905-ELettersE1"Archivo NarrowBlack, YellowBlackUtility Plant Markings1 1/2"25€45.21
BRADY 5905-F Reflective Numbers And Letters F - Pack Of 25 | AA6TJQ 14V821 5905-FLettersF1"Archivo NarrowBlack, YellowBlackUtility Plant Markings1 1/2"25€48.93
BRADY 5905-G Reflective Numbers And Letters G - Pack Of 25 | AA6TJR 14V822 5905-GLettersG1"Archivo NarrowBlack, YellowBlackUtility Plant Markings1 1/2"25€47.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 5905-C Reflective Numbers And Letters C - Pack Of 25
€60.06 /pack